Skip Content

Surface Plate Cleaner,Size 1 lb.,PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Surface Plate Cleaner, Size 1 lb., PK12

Price $192.25 / pkg. of 12

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6RDL4
  • Mfr. Model # 81828
  • UNSPSC # 47131814
  • Catalog Page # 3306
  • Shipping Weight 15.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSurface Plate Cleaner
  • Size1 lb.
  • Net Weight16 oz.
  • Container TypeJar
  • For Use OnGranite Surface Plates
  • Case Quantity12
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Surface Plate Cleaners
Prevent abrasion of tools by dirt and other foreign particles. Liquid cleaner is also a degreaser and rust inhibitor and should be used without water.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Need only one

1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about trw1 is loaded.
Additional information about trw1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This product is also sold as a 55 gal. Drum #6RDL1, Size 1 gal. PK 4 #6RDL2 and Size 1 qt., PK 12.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-03T20:18:03.843-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6RDL4, prod, sort_default
1 of 1
  • 2015-05-03T20:18:03.844-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6RDL4, prod, sort_default
1 of 1