Skip Content

Pocket Level,3 1/2 In,1 Vial close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pocket Level, 3 1/2 In, 1 Vial

Price $38.15 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ZVL9
  • Mfr. Model # 135B
  • UNSPSC # 27111802
  • Catalog Page # 3297
  • Shipping Weight 0.15 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPocket Level
  • TypePrecision
  • Length (In.)3-1/2
  • Width (In.)3/8
  • Height (In.)1/2
  • Accuracy24 to 30 Minutes
  • ConstructionHexagonal Tool Steel w/Convex Ends and Satin Nickel Finish
  • Total Number of Vials1
  • Number of Level Vials1
  • Vial MaterialGlass
  • CharacteristicsNo Sharp Edges

Compliance and Restrictions

None

Details

Precision Levels
Cast-iron bases are precision machined on the reference surface. Groove and bearing flats are machined together for maximum accuracy.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.