Skip Content

Inside Micrometer Set,4 to 32 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Inside Micrometer Set, 4 to 32 In

Price $620.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5UAC0
  • Mfr. Model # 823DZ
  • UNSPSC # 41111601
  • Catalog Page # 3286
  • Shipping Weight 2.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Inside Micrometer Set
  • Rod Type Tubular
  • Resolution 0.001"
  • Range 4 to 32"
  • Movement of Screw 1"
  • Number of Measuring Rods 8
  • Number of Gauges 1
  • Thimble Friction
  • SPC Output No
  • Anvil Curved
  • Rotating Spindle (Yes/No) No
  • Lock Nut Type Ring Type
  • Rod Dia. 0.375"
  • Anvil Material Hardened Steel
  • Spindle Material Hardened Steel
  • Features Rods are Rigid and Lightweight, 5-1/2" (140mm) Long Handle Furnished, Each Rod is Marked with Length, Interchangeable Anvils, Quick Reading Figures
  • Includes Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Inside Micrometers
As a 2-point contact tool, use for measuring taper, out of round, bell mouth, and barrel. Positive-locking nut. Coiled, spring-pressure, contact-type rods are marked with appropriate lengths. Include adjustment wrenches and storage case.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.