Skip Content

Gage Block Set,0.1001-4.000 In.,81 pcs. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Gage Block Set, 0.1001-4.000 In., 81 pcs.

Price $543.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3ACH2
  • Mfr. Model # RS81.B
  • UNSPSC # 41111618
  • Catalog Page # 3301
  • Shipping Weight 7.45 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGage Block Set,81 Pc
  • ShapeRectangular
  • MaterialHardened Steel
  • GradeASME B
  • Measuring Range (In.)0.1001 to 4.000
  • Increments (In.)0.0001/0.001
  • Tolerance+/-.000050
  • ApplicationFor Inspection and Calibration Operations
  • Meets/ExceedsISO 17025
  • Includes9 Blocks 0.1001 thru 0.1009" Step of 0.0001", 49 Blocks 0.101 thru 0.149" Step of 0.001", 19 Blocks 0.050 thru 0.950" Step of 0.050", 4 Blocks 1.000 thru 4.000" Step of 1.000", Wood Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I want to use this pieces to calibrate thickness gauges is their a time limit that I can these pieces for???
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Rajesh is loaded.
Additional information about Rajesh could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: These blocks are made for testing tools like micrometers and calipers, and therefore would not work for a thickness gauge. Thickness gauge manufacturers will make specific standards for testing their equipment. We have the 2GE38 that Defelsko makes for their testers, which might work for you.
Thank you for using Grainger Ask and Answer
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-04T20:07:27.200-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3ACH2, prod, sort_default
1 of 1
  • 2015-05-04T20:07:27.202-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3ACH2, prod, sort_default
1 of 1