Skip Content

Benchtop Hardness Tester,A,B,C Scales close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Benchtop Hardness Tester, A, B, C Scales

Price $4,137.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ZUP4
  • Mfr. Model # 3814
  • UNSPSC # 41114611
  • Catalog Page # 3305
  • Shipping Weight 226.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBenchtop Hardness Tester
  • ScalesRockwell A Scale 80, Rockwell B Scale 90, Rockwell C Scale 63
  • IndenterDiamond
  • Work Surface Width (In.)6
  • Work Surface Depth (In.)6-1/2
  • Max. Workpiece Height (In.)6-1/2
  • OutputAnalog Dial
  • IncludesDiamond and Ball Indentors, Three Certified Test Blocks, Four Test Tables, Accessory Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Hardness Tester
Handles Rockwell scales A through H and K and provides reliable values on hard or soft metal and alloys. Includes diamond indentor, 1/16" ball indentor, 3 certified test blocks, 4 test tables, 5.87" and 2.5" flat anvils, 5/8" spot anvil, and a standard vee anvil. Also includes case.
Meets ASTM E-18 standards.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 day ago
by
Read all my Q&A
 
Please wait while more information about SPc60814 is loaded.
Additional information about SPc60814 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too
Do you sell a table for the hardness tester? Doesn't it have to have a hole in it for the drive?
11 months ago
by
Read all my Q&A
 
Please wait while more information about RickinRoanoke is loaded.
Additional information about RickinRoanoke could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please give us a call at 1-800-472-4643.

Thank you for Using Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-24T19:42:33.740-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2ZUP4, prod, sort_default
1 of 1
  • 2015-04-24T19:42:33.742-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2ZUP4, prod, sort_default
1 of 1