Skip Content

Unscented Cleaner Degreaser, 1 gal. Bottle, Package Quantity 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Unscented Cleaner Degreaser, 1 gal. Bottle, Package Quantity 4

Price $107.45 / pkg. of 4

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YE57
  • Mfr. Model # D312CS
  • UNSPSC # 47131821
  • Catalog Page # 1627
  • Shipping Weight 38.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

STARPOWER super cleaner degreaser is an all-purpose concentrate. Eliminates need for stocking multiple specialized cleaners. Cleans all types of petroleum products, old oil stains, greasy engines, engine parts, autos, trucks, buses, trains, oil storage tanks, oil rigs, machinery, food processing equipment, blood, cooking exhaust hoods, sinks, tile, mildew, carbon black, soot, printer’s ink, floor wax, and greasy floors. Plus, it removes hard water deposits, rust stains, paint and graffiti. Use in any type of facility. Contains no surfactants or emulsifiers.

View More

Technical Specs

  • Item Cleaner Degreaser
  • Container Type Bottle
  • Size 1 gal.
  • Recommended Dilution Varies By Application
  • Fragrance Unscented
  • Standards USDA Approved for Food Processing Areas
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.