Skip Content

STARDUST 30-Gallon Universal Spill Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

STARDUST 30-Gallon Universal Spill Kit

Price $446.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 35Z768
  • Mfr. Model # D930U
  • UNSPSC # 47131905
  • Catalog Page # N/A
  • Shipping Weight 33.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The STARDUST universal spill kit includes a sturdy 100% polyethylene 30-gal. unit that is refillable and reusable. Built to last for years, it’s a true overpack/salvage drum for secondary containment, storage, and transport of hazardous materials. Rugged design provides chemical and weather resistance for storage indoors or outdoors. Will never rust or corrode. Use the kit contents to quickly respond to leaks, seepage, discharges, or spills of all kinds of liquids, both hazardous and nonhazardous.

View More

Technical Specs

  • Item Spill Kit
  • Container Type Drum
  • Container Size 30 gal.
  • Volume Absorbed Per Pkg. 28 gal.
  • Fluids Absorbed Universal/Maintenance
  • Color Yellow
  • Includes (40) Universal Sorbent Pads, (6) 3"x8' Universal Sorbent Socks, (5) 9x15 Universal Sorbent Pillows, (1) Pair Nitrile Gloves, (4) Heavy Duty Disposal Bags
  • Standards UN, IMO, ICAO, IATA, DOT, SPCC, EPA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.