Skip Content

Spill Kit,1 gal.,Mntnance,Wall Mntd Rack close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Spill Kit, 1 gal., Mntnance, Wall Mntd Rack

Price $61.85 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2GU53
  • Mfr. Model # D560
  • UNSPSC # 47131905
  • Catalog Page # N/A
  • Shipping Weight 7.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSpill Control Station
  • Container TypeWall Mounted Rack
  • Container Size30"H x 9"D
  • Volume Absorbed Per Pkg.1 gal.
  • Fluids AbsorbedUniversal/Maintenance
  • Includes(1) 3 lb. Shaker of Stardust Compound, (1) Steel Wire Rack, (1) Broom Head, (1) Telescoping Broom Handle, (1) Dustpan, (10) Disposal Bags
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Details

Use this handy spill station to position STARDUST Super Absorbentâ„¢ throughout your facility. Includes 3-lb. shaker of STARDUST absorbent that instantly absorbs any liquid spill on contact. Works immediately on hazardous or nonhazardous liquids or semi-liquids (such as heavy greases), and on any hard surface. Sweeps away leaving the area completely clean and dry, eliminating the slip and fall hazard. Reduced weight of material used lowers disposal costs. No cancer or silicosis risk. Environmentally safe and friendly, nontoxic, nonreactive, nonflammable, and inert.
USDA Approved for use in food processing facilities.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.