Skip Content

Inert, Inorganic and Geologically Unique Minerals Universal Absorbent, Container Size: 10 lb., Fluid close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Inert, Inorganic and Geologically Unique Minerals Universal Absorbent, Container Size: 10 lb., Fluid

Price $20.24 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2NCU9
  • Mfr. Model # D210
  • UNSPSC # 47131902
  • Catalog Page # 2258
  • Shipping Weight 10.32 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

STARDUST universal absorbent instantly absorbs spills of hazardous or nonhazardous liquids and greases, including oils, fuels, bio fluids, paint, and acids. Nonleaching and nonbiodegradable, so it permanently binds what it absorbs. Leaves work surfaces safe, clean, and dry. Saves on labor costs by reducing spill removal time. Absorbs up to 10 times more than clay-type (kitty litter) and other earthen sorbents. Reduced weight of material also lowers disposal costs. Environmentally safe and friendly, nontoxic, nonreactive, nonflammable, and inert—no risk for cancer or silicosis. Will not harm humans, plants, or animals.
USDA Approved for use in food processing facilities.

View More

Technical Specs

  • Item Universal Absorbent
  • Container Size 10 lb.
  • Composition Inert, Inorganic and Geologically Unique Minerals
  • Fluids Absorbed All Toxic or Non Toxic Liquids of Any Viscosity, Acids (Except Hydrofluoric), Aggressive Liquids, Caustics, Alcohols, Oils, All Fuels, Solvents, Paint, Grease, Bio Fluids, Foodstuffs
  • Container Type Bag
  • Volume Absorbed Per Pkg. 3-1/2 gal.
  • Color White
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.