Skip Content

Oil Only Boom,77 gal,8inx10ft,PK4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Oil Only Boom, 77 gal, 8inx10ft, PK4

Price $176.00 / pkg. of 4

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 35Z764
  • Mfr. Model # 4ECWBM8
  • UNSPSC # 47131907
  • Catalog Page # N/A
  • Shipping Weight 48.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Absorbent Boom
  • Material Polypropylene
  • Fluids Absorbed Oil Only / Petroleum
  • Color White
  • Volume Absorbed Per Pkg. 77 gal.
  • Diameter 8"
  • Length 10 ft.
  • Standards NFPA Class A
  • Includes Lanyard, Snaps, End Rings
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.


The EcoChoice™ oil only boom from STARDUST is made from virgin recycled materials. These “green” booms absorb more, and cost is similar to traditional meltblown booms. Fast-wicking fibers absorb oily substances, such as petroleum, solvents, fuel, food oils, hydraulic fluid, and oil-based paints and chemical. Repels water, yet surrounds oily spills floating on water, and keeps from spreading. Boom is fitted with hooks and loops so it can be linked to form a barrier long enough for spills over a large area. Will not sink, even when saturated. Ideal for spills in ponds, lakes, rivers, marinas, the ocean, catch basins, sewers, and any other types of waterways or industrial setting.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.