Skip Content

Absorbent Pads,22 In. W,PK25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Absorbent Pads, 22 In. W, PK25

Price $92.45 / pkg. of 25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4GTY6
  • Mfr. Model # 25ECGDRUM
  • UNSPSC # 47131904
  • Catalog Page # 2265
  • Shipping Weight 5.91 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The STARDUST drum top absorbent pad is made from virgin recycled materials. Fast-wicking fibers are ideal for absorbing the full range of drips, leaks, seepage, and spills that can collect on 55-gal. drum tops from pumps, valves, and other sources. This universal EcoChoice™ pad will keep the drum top and the surrounding floor area clean and dry. 22” dia. is precut to perfectly fit the drum. Convenient holes for the drum spout and vent. No messy cleanup—simply dispose of the used pad and replace it with a fresh one.

View More

Technical Specs

  • Item Drum Top Absorbent Pad
  • Absorbency Weight Light
  • Material Renewable Natural Fibers
  • Fluids Absorbed Universal / Maintenance
  • Color Gray
  • Volume Absorbed Per Pkg. 9.4 gal.
  • Width 22"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.