Skip Content

Absorbent Sock,20.8 gal.,48 In. L,PK40 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Absorbent Sock, 20.8 gal., 48 In. L, PK40

Price $152.50 / pkg. of 40

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4GTY7
  • Mfr. Model # 40ECWS4
  • UNSPSC # 47131904
  • Catalog Page # 2510
  • Shipping Weight 26.7 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAbsorbent Sock
  • MaterialRenewable Natural Fibers, Polypropylene
  • Fluids AbsorbedOil Only / Petroleum
  • ColorWhite
  • Volume Absorbed Per Pkg.20.8 gal.
  • Diameter3"
  • Length4 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Details

Absorbent socks from STARDUST are made from virgin recycled materials. These “green” EcoChoice™ socks absorb more, and cost about the same or less than traditional meltblown socks. Fast-wicking fibers are ideal for surrounding and absorbing oil and other hydrocarbon spills and discharges, preventing them from spreading. Flexible, oil only/petroleum socks fit snugly around the base of machinery and equipment exposed to water or rain to capture oily leaks and seepage. Removes oily spills from water in the open environment including ponds, lakes, streams, bar ditches, marinas, etc., or in facility settings from sumps, tanks, catch basins, and holding tanks. Excellent for hazardous and nonhazardous liquids, including food oils, fuel, solvents, and oil-based paint and chemicals. No messy cleanup—simply dispose of the used socks and replace with fresh ones.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.