Skip Content

Renewable Natural Fibers Absorbent Pillow, Fluids Absorbed: Oil Only / Petroleum, 15" Length, 9" Wid close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Renewable Natural Fibers Absorbent Pillow, Fluids Absorbed: Oil Only / Petroleum, 15" Length, 9" Wid

Price $114.20 / pkg. of 16

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4GTZ9
  • Mfr. Model # ECWPILL915
  • UNSPSC # 47131908
  • Catalog Page # 2265
  • Shipping Weight 15.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Absorbent pillows from STARDUST are made from virgin recycled materials. These “green” EcoChoice™ oil only pillows absorb more, and cost about the same or less than traditional meltblown socks. Fast-wicking fibers absorb oil and other hydrocarbon drips, leaks, spills, and discharges. When such spills occur on water, EcoChoice™ pillows absorb oily substances but repel water. Use in open areas, under machinery, or in hard-to-reach tight spots where spills and leaks are frequent. Removes oily spills from water in the open environment including ponds, lakes, streams, bar ditches, marinas, etc., or in facility settings from sumps, tanks, catch basins, and holding tanks.

View More

Technical Specs

  • Item Absorbent Pillow
  • Material Renewable Natural Fibers
  • Fluids Absorbed Oil Only / Petroleum
  • Color White
  • Volume Absorbed Per Pkg. 6-2/5 gal.
  • Width 9"
  • Length 15"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.