Skip Content

Fly Trap, Used For Trapping Flies close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fly Trap, Used For Trapping Flies

Price $15.62 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3KRN1
  • Mfr. Model # FA8016
  • UNSPSC # 10191703
  • Catalog Page # 1287
  • Shipping Weight 0.35 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This disposable plastic trap uses insecticide-free attractant and traps up to 10,000 flies. It works well around perimeters for pets and livestock. The trap includes additional feed stimulants and can be hung up or placed on a flat surface. For outdoor use only.

View More

Technical Specs

  • Item Fly Trap
  • Used For Trapping Flies
  • Overall Length 9-1/2"
  • Reusable No
  • Trap Style Bag
  • Material Plastic
  • Capacity (10,000) Flies
  • Includes Additional Feed Stimulants
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.