Skip Content

Low Profile Strobe Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Low Profile Strobe Light

STAR

Technical Specs

  • ItemLow Profile Strobe Light 
  • Lamp TypeFlash Tube 
  • Voltage12VDC 
  • StandardsSAE J1318 Class II 
Color
Please Select
Mounting
Please Select
Flash Type
Please Select
Flashes per Minute
Please Select
Diameter
Please Select
Height
Please Select
Base Material
Please Select
Light Output
Please Select
Watts
Please Select
Current Drawn
Please Select
Item #ColorMountingFlash TypeFlashes per MinuteDiameterHeightAvailabilityPrice Qty
3TDN7AmberFlangeSingle, Double, Quad80 Double or 65 Quad6-13/32"6-11/16"

Typically in Stock

$90.65 / each

3TDN4AmberFlangeSingle, Double, Quad80 Double or 65 Quad6-7/16"4-3/4"

Typically in Stock

$92.45 / each

3TCV5AmberMagneticDouble655-1/2"4-1/4"

Typically in Stock

$157.75 / each

3TDN8BlueFlangeSingle, Double, Quad80 Double or 65 Quad6-13/32"6-11/16"

Typically in Stock

$85.50 / each

3TDN5BlueFlangeSingle, Double, Quad80 Double or 65 Quad6-7/16"4-3/4"

Typically in Stock

$85.50 / each

3TDN9RedFlangeSingle, Double, Quad80 Double or 65 Quad6-13/32"6-11/16"

Typically in Stock

$80.65 / each

3TDN6RedFlangeSingle, Double, Quad80 Double or 65 Quad6-7/16"4-3/4"

Typically in Stock

$85.50 / each

Adding More Products