Skip Content

 
Low Profile Mini Lightbar close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Low Profile Mini Lightbar

Technical Specs

  • Item Low Profile Mini Lightbar 
  • Color Amber 
  • Number of Heads
  • Length 16" 
Lamp Type
Please Select
Mounting
Please Select
Flash Type
Please Select
Flashes per Minute
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Lamp Type
Mounting
Flash Type
Flashes per Minute
Price
Qty
Please use Qty box to add item(s) to cart.
9200HM-A-12V
Halogen
Magnetic
Rotating w/Flat Mirror
160

$223.00 / each

Enter location to check availability
Catalog Page #  NA

Price $223.00 / each

Technical Specs

  • Item Low Profile Mini Lightbar
  • Lamp Type Halogen
  • Color Amber
  • Mounting Magnetic
  • Number of Heads 2
  • Length 16"
  • Flash Type Rotating w/Flat Mirror
  • Flashes per Minute 160
9200H
Halogen
Permanent
Rotating w/Flat Mirror
160

$157.75 / each

Enter location to check availability
Catalog Page #  NA

Price $157.75 / each

Technical Specs

  • Item Low Profile Mini Lightbar
  • Lamp Type Halogen
  • Color Amber
  • Mounting Permanent
  • Number of Heads 2
  • Length 16"
  • Flash Type Rotating w/Flat Mirror
  • Flashes per Minute 160
9200SM-AMBER
Strobe
Magnetic
Strobe w/Diamond Mirror
128

$306.75 / each

Enter location to check availability
Catalog Page #  NA

Price $306.75 / each

Technical Specs

  • Item Low Profile Mini Lightbar
  • Lamp Type Strobe
  • Color Amber
  • Mounting Magnetic
  • Number of Heads 2
  • Length 16"
  • Flash Type Strobe w/Diamond Mirror
  • Flashes per Minute 128
9200S-AMBER
Strobe
Permanent
Strobe w/Diamond Mirror
128

$291.50 / each

Enter location to check availability
Catalog Page #  NA

Price $291.50 / each

Technical Specs

  • Item Low Profile Mini Lightbar
  • Lamp Type Strobe
  • Color Amber
  • Mounting Permanent
  • Number of Heads 2
  • Length 16"
  • Flash Type Strobe w/Diamond Mirror
  • Flashes per Minute 128
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More