Skip Content

Water Bottle, 24 oz. (0.7L) Stainless Steel Stainless Steel, Plastic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Water Bottle, 24 oz. (0.7L) Stainless Steel Stainless Steel, Plastic

Price $25.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21EL42
  • Mfr. Model # 10-01152-065
  • UNSPSC # 24122002
  • Catalog Page # N/A
  • Shipping Weight 0.49 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Water Bottle
  • Capacity 24 oz. (0.7L)
  • Color Stainless Steel
  • Material Stainless Steel, Plastic
  • Features Wide Mouth, Leak-Proof, Push Button Lid Lets You Open, Drink, Close with One Hand, 18/8 Stainless Steel, Rustproof, BPA-Free
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 3.9 out of 5 by 7reviewers.
Rated 5 out of 5 by The best leak proof one-handed hydration creation I bought one through an Access Fund membership fund drive, and it's the best hydration cap ever. It doesn't leak, requires pushing a button, and you can clip it to your climbing harness or where ever you find useful on a hike, backpack, etc. I like the 24 oz; haven't tried the larger 34 oz. But there's supposed to be a lifetime guaranty and after 5 years of hard use, the rubber handle has broken. I can't find the black/pewter color in the 24 oz. size anywhere. I'm writing to Stanley, since their video from 2011 states "lifetime guaranty." December 27, 2015
Rated 3 out of 5 by Solid bottle. Lid eventually leaks. I've had this bottle for about three years, occasional use. The aluminum body is nice, and it fits easily in any cup holder. The lid is a nice concept, but the button and valve mechanism is lacking in durability. I was able to fix temporarily with super glue, but it would be great if one could purchase replacement lids. July 25, 2015
Rated 4 out of 5 by Good bottle I bought mine a few months ago, use it for the gym and other activities. It is great having a bottle the kids can't break. The biggest kid being me. The only downside is the loop (or whatever it is called) on the top. When I first got it it seemed a great way to hook it to the bag or hang on my finger when walking around. The softer plastic came off the hook ends and when I tried to glue it back on the ends it connects with broke and the plastic fell off again. I would have liked that part to have been as rugged as the rest of the products I have from your company. July 9, 2015
Rated 3 out of 5 by Button Mechanism Fell Off The water bottle is of good quality, however, the button mechanism on the lid is not very secure. After a few months of use the button started falling off and water would leak from the lid. Finally the button will no longer stay in place making the one hand lid unusable. I would gladly purchase a new lid but do not see them offered on your site. Will they be available any time soon? June 30, 2015
Rated 4 out of 5 by Wonderful bottle, lid leaks after a while I think this is the best water bottle design on the market as far as usability. However after 8 months of daily use the button mechanism broke down and water began leaking out every time I tipped it to use. After a couple months of that it became unusable, constantly leaking water and had to be replaced. I would love to buy a replacement lid for my bottle, I have bought another just because I like it so much. April 11, 2015
Rated 4 out of 5 by Love mine! I love mine use it everyday. Is there an option for a regular stopper type lid? I'm not a big fan of the lid it is leaky March 10, 2015
Rated 4 out of 5 by Needs Insulation Sleeve My wife and I bought this bottle to get away from plastic. In warm weather it sweats and doesn't stay cold very long. They should offer a insulation sleeve for it. We are using 2 short ones. October 29, 2014
  • 2016-02-06 T19:52:30.819-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_21EL42, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.