Skip Content

 
Mobile Workbench Cabinet,27-3/4 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Mobile Workbench Cabinet


Technical Specs

  • ItemMobile Workbench Cabinet 
  • Load Capacity400 lb. 
  • Overall Width30" 
Overall Length
Please Select
Overall Height
Please Select
Caster Type
Please Select
Material
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Overall Length
Overall Height
Caster Type
Material
Color
Price
Qty
Please use Qty box to add item(s) to cart.
RP1150AL
21-3/8"
33"
(2) Swivel w/Lock, (2) Rigid
Steel
Bright Blue

$2,431.00 / each

Enter location to check availability
Mobile Workbench Cabinet,21-3/8 In. L
Catalog Page #  1591 

Price $2,431.00 / each

Technical Specs

  • ItemMobile Workbench Cabinet
  • Load Capacity400 lb.
  • Overall Length21-3/8"
  • Overall Width30"
  • Overall Height33"
  • Caster Type(2) Swivel w/Lock, (2) Rigid
  • MaterialSteel
  • ColorBright Blue
RP1421AL
27-3/4"
30"

$2,076.00 / each

Enter location to check availability
Mobile Workbench Cabinet,27-3/4 In. L
Catalog Page #  NA

Price $2,076.00 / each

Technical Specs

  • ItemMobile Workbench Cabinet
  • Load Capacity400 lb.
  • Overall Length27-3/4"
  • Overall Width30"
  • Overall Height30"
RP1152AL
27-3/4"
33"
(2) Swivel w/Lock, (2) Rigid
Steel
Bright Blue

$2,726.00 / each

Enter location to check availability
Mobile Workbench Cabinet,27-3/4 In. L
Catalog Page #  1591 

Price $2,726.00 / each

Technical Specs

  • ItemMobile Workbench Cabinet
  • Load Capacity400 lb.
  • Overall Length27-3/4"
  • Overall Width30"
  • Overall Height33"
  • Caster Type(2) Swivel w/Lock, (2) Rigid
  • MaterialSteel
  • ColorBright Blue
RP1151AL
27-3/4"
33"
(2) Swivel w/Lock, (2) Rigid
Steel
Bright Blue

$2,517.00 / each

Enter location to check availability
Mobile Workbench Cabinet,30 In. W
Catalog Page #  1591 

Price $2,517.00 / each

Technical Specs

  • ItemMobile Workbench Cabinet
  • Load Capacity400 lb.
  • Overall Length27-3/4"
  • Overall Width30"
  • Overall Height33"
  • Caster Type(2) Swivel w/Lock, (2) Rigid
  • MaterialSteel
  • ColorBright Blue
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More