Skip Content

Cabinet Pedestal,30 x 27-3/4 x 33H,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cabinet Pedestal, 30 x 27-3/4 x 33H, Blue

Price $2,070.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4KC80
  • Mfr. Model # SCU1004AL
  • UNSPSC # 24102006
  • Catalog Page # 1870
  • Shipping Weight 365.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stand-Alone Workbench Pedestals and Accessories
• Drawer capacity: 400 lb., based on evenly distributed loads 100% drawer extension Dark blue powder-coated finish
Drawer pedestals offer superior storage efficiency and organization. Pedestals can be used as stand-alone cabinets or combined with accessories to create custom workbench configurations. Drawers feature adjustable partitions and dividers. Single key locking system locks all drawers at once. All-welded steel construction.

View More

Technical Specs

  • Item Cabinet Pedestal
  • Width 30"
  • Depth 27-3/4"
  • Height 33"
  • Material Steel
  • For Use With Storing General Repair Parts
  • Color Blue
  • Finish Powder Coated
  • Assembly Assembled
  • Includes Lock
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.