Skip Content

Fixed Blade Utility Knife,5-3/8 In.,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fixed Blade Utility Knife, 5-3/8 In., Gray

Clearance Price $2.00 / each

Price $5.59 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5C947
  • Mfr. Model # 10-299
  • NSN # 5110-01-428-5222
  • UNSPSC # 27111503
  • Catalog Page # N/A
  • Shipping Weight 0.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUtility Knife
  • Blade OperationFixed Blade
  • Overall Length5-3/8"
  • Overall Width3"
  • Overall Thickness3/4"
  • Position2
  • Handle ColorGray
  • Blade ChangeScrew
  • Blade TypeDouble Utility
  • Blade MaterialHigh Carbon Steel
  • Handle TypeStraight
  • FeaturesComes with Hang-Hole for Adding a Wrist Strap or Lanyard
  • Handle MaterialMetal
  • Number of Blades Included1
  • IncludesBlade
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

• Durable, all-metal knife body construction.
• Machine screw firmly holds knife body together - Screwdriver required for blade change.
• Contoured handle and textured, die-cast body for slip-resistance.
• Interlocking nose design helps secure blade and helps prevent body separation.
• Comes with hang-hole for adding a wrist strap or lanyard.
• Blades Included (11-921): 1.
• Fixed Blade Positions: 2.
• Works with most standard utility blades, except 11-931.

Alternate Products

Alternate Search Terms


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by With the Stanley One Position 10-199 Fixed Blade Utility Knife more than half of the blades cutting edge is exposed. That's a problem when a dull blade is flipped. The center of the blades cutting edge is reused so it's dull at the handle where most cuts are made.With the Stanley Two Position 10-299 Fixed Blade Utility Knife less than half of the blades cutting edge is exposed. That's a problem when a dull blade is flipped. One third of the blades center cutting edge is unused and wasted.With the Stanley One Position 10-705 Fixed Blade Utility Knife the blades cutting edge is perfectly split. There's NO PROBLEM when a dull blade is flipped. You Get Full Use Of Every Blades Entire Cutting Edge. I also like the easy open blade change thumb screw on this Ergonomic highly visible yellow all metal Die-Cast Aluminum utility knife. I replaced all my Utility Knives with the Stanley 10-705 Fixed Blade Utility Knife. August 10, 2013
  • 2015-05-26T20:26:05.108-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5C947, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.