Skip Content

Demolition Bars,Universal Wrecking Tool close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Demolition Bars, Universal Wrecking Tool

Price $47.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2GXG1
  • Mfr. Model # 55-119
  • UNSPSC # 27112502
  • Catalog Page # 1042
  • Shipping Weight 2.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Stanley® universal wrecking tool is a 4-in-1 tool for prying, splitting, board bending, and striking jobs. Made from forged, heat-treated steel, the tool has a striking face with chamfered edges, serrated jaw for grabbing lumber, tear-shaped beveled nail slot for pulling nails, nail slot of claw end for pulling nails, and a beveled chisel end for prying. Textured bimaterial grip is molded directly onto bar for a slip-resistant grip. Includes protective covers for sharp ends. Fits easily in hammer loop.

View More

Technical Specs

  • Pry Bar Sub-Category Demolition Bars
  • Item Universal Wrecking Tool
  • Overall Length 15"
  • Overall Width 5"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Thickness 1"
  • Dia. 1"
  • Material Forged High Carbon Steel with Bi-Material Cushion Grip
  • Color Silver with Black Grip
  • Features 22 oz. Striking Head
  • Standards ASME
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.