Skip Content

Rolling Tool Box, Polypropylene, 29-7/8" Overall Width x 18-5/8" Overall Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rolling Tool Box, Polypropylene, 29-7/8" Overall Width x 18-5/8" Overall Depth

Price $129.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14C636
  • Mfr. Model # 029025R
  • UNSPSC # 24112401
  • Catalog Page # 2048
  • Shipping Weight 11.9 lbs.
Country of Origin IsraelCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRolling Tool Box
  • MaterialPolypropylene
  • Overall Width29-7/8"
  • Overall Depth18-5/8"
  • Overall Height19-1/8"
  • ColorBlack
  • FinishMatte
  • Number of Pieces1
  • Storage Capacity24 gal.
  • Load Rating110 lb.
  • Number of Drawers0
  • Drawer SlidesNone
  • Number of Trays1
  • Inside Width24-3/8"
  • Inside Depth14-1/8"
  • Inside Height15-1/2"
  • Locking SystemYes
  • Number of Handles1
  • Handle DesignPull-Out Steel Handle
  • Wheel Dia.5-1/2"
  • FeaturesLarge, Heavy-Duty Metal Latches with Padlock Eyes, Unique Tote Tray Sits Conveniently on the Pull-Out Steel Handle, Increasing the Available Work Space, Tote Tray Includes (2) Deep Compartments
  • IncludesTote Tray Includes (2) Deep Compartments with Covers for Small Tools and Accessories
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

A larger Stanley® rolling tool box gives you even more tool capacity. Completely portable on 5-1/2" wheels. Features large, heavy-duty metal latches with padlock eyes, tote tray that sits conveniently on the pullout steel handle, and a tote tray that includes 2 deep compartments with covers for smaller tools and accessories.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.