Skip Content

Rolling Tool Box, Polypropylene, 20-3/8" Overall Width x 11-3/4" Overall Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Rolling Tool Box, Polypropylene, 20-3/8" Overall Width x 11-3/4" Overall Depth

Price $83.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14C632
  • Mfr. Model # 033026R
  • UNSPSC # 24112401
  • Catalog Page # 1856
  • Shipping Weight 17.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Stanley® rolling tool box is the ultimate in portability. Take wherever you go on large 7" wheels. Features large, heavy-duty metal latches with padlock eyes, pullout steel handle, and a removable organizer for small parts. V-groove on top lid for onsite sawing needs.

View More

Technical Specs

  • Item Rolling Tool Box
  • Material Polypropylene
  • Overall Width 20-3/8"
  • Overall Depth 11-3/4"
  • Overall Height 12-1/2"
  • Color Black
  • Finish Matte
  • Number of Pieces 1
  • Storage Capacity 24 gal.
  • Load Rating 66 lb.
  • Number of Drawers 0
  • Drawer Slides None
  • Number of Trays 1
  • Inside Width 20-1/2"
  • Inside Depth 11-3/4"
  • Inside Height 12-1/2"
  • Locking System Yes
  • Number of Handles 1
  • Handle Design Telescoping steel
  • Wheel Dia. 7"
  • Features Lockable, Wide Telescopic Metal Handle with Plastic Grip, Small Tray for Accessibility, Multi-Purpose V-Groove on Top Lid, Nickel-Plated Metal Latches
  • Includes Removable Organizer, Just Remove and All Small Parts are Organized and Accessible
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.