Skip Content

 
Portable Tool Box close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Portable Tool Box

Technical Specs

  • Item Portable Tool Box 
Material
Please Select
Overall Width
Please Select
Overall Depth
Please Select
Overall Height
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Material
Overall Width
Overall Depth
Overall Height
Color
Price
Qty
Please use Qty box to add item(s) to cart.
STST16410
Plastic
15-1/2"
8-3/4"
6-3/8"
Black, Yellow

$23.40 / each

Enter location to check availability
Catalog Page #  1855 

Price $23.40 / each

Technical Specs

  • Item Portable Tool Box
  • Material Plastic
  • Overall Width 15-1/2"
  • Overall Depth 8-3/4"
  • Overall Height 6-3/8"
  • Color Black, Yellow
STST19410
Plastic
19"
10-1/2"
9-1/4"
Black, Yellow

$35.40 / each

Enter location to check availability
Catalog Page #  1855 

Price $35.40 / each

Technical Specs

  • Item Portable Tool Box
  • Material Plastic
  • Overall Width 19"
  • Overall Depth 10-1/2"
  • Overall Height 9-1/4"
  • Color Black, Yellow
STST19950
Plastic
19"
12"
9-3/4"
Black, Yellow

$26.65 / each

Enter location to check availability
Catalog Page #  NA

Price $26.65 / each

Technical Specs

  • Item Portable Tool Box
  • Material Plastic
  • Overall Width 19"
  • Overall Depth 12"
  • Overall Height 9-3/4"
  • Color Black, Yellow
STST19900
Plastic
19-29/32"
12-5/16"
9-19/32"
Black, Yellow

$42.15 / each

Enter location to check availability
Catalog Page #  NA

Price $42.15 / each

Technical Specs

  • Item Portable Tool Box
  • Material Plastic
  • Overall Width 19-29/32"
  • Overall Depth 12-5/16"
  • Overall Height 9-19/32"
  • Color Black, Yellow
STST24410
Plastic
23-1/2"
11"
10-1/4"
Black, Yellow

$48.00 / each

Enter location to check availability
Catalog Page #  1855 

Price $48.00 / each

Technical Specs

  • Item Portable Tool Box
  • Material Plastic
  • Overall Width 23-1/2"
  • Overall Depth 11"
  • Overall Height 10-1/4"
  • Color Black, Yellow
026180R
Plastic, Steel
26"
12"
12"
Black, Gray

$49.95 / each

Enter location to check availability
Catalog Page #  NA

Price $49.95 / each

Technical Specs

  • Item Portable Tool Box
  • Material Plastic, Steel
  • Overall Width 26"
  • Overall Depth 12"
  • Overall Height 12"
  • Color Black, Gray
FMST18001
Structural Foam
17-29/32"
8-3/4"
12-7/64"
Black

$60.80 / each

Enter location to check availability
Catalog Page #  NA

Price $60.80 / each

Technical Specs

  • Item Portable Tool Box
  • Material Structural Foam
  • Overall Width 17-29/32"
  • Overall Depth 8-3/4"
  • Overall Height 12-7/64"
  • Color Black
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More