Skip Content

Portable Tool Box,Polypropylene,11 In. D close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Portable Tool Box, Polypropylene, 11 In. D

Price $47.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14C631
  • Mfr. Model # STST24410
  • UNSPSC # 24112401
  • Catalog Page # 2047
  • Shipping Weight 2.65 lbs.
Country of Origin IsraelCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Tool Box
  • MaterialPolypropylene
  • Overall Width23-1/2"
  • Overall Depth11"
  • Overall Height10-1/4"
  • ColorBlack/Yellow
  • FinishMatte
  • Number of Pieces1
  • Storage Capacity6.1 gal.
  • Load Rating61 lb.
  • Number of Drawers0
  • Drawer SlidesNone
  • Number of Trays1
  • Inside Width22"
  • Inside Depth9"
  • Inside Height7-7/8"
  • Locking SystemYes
  • Number of Handles1
  • Handle DesignExtra-Wide Soft Grip Handle
  • FeaturesSingle Center Latch, Small Parts Compartments on Top
  • IncludesRemovable Tray Allows Enough Space for Larger Tools to Be Stored Underneath

Compliance and Restrictions

None

Details

Parts Storage Utility Boxes
Keep supplies carefully organized.
Stanley
Heavy-duty construction ensures long product life. Feature a single center latch, and small parts compartments on top.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.