Skip Content

 
close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tape Measure


Item
Please Select
Measurement Type
Please Select
Blade Length
Please Select
Blade Width
Please Select
Blade Material
Please Select
Case Type
Please Select
Graduations
Please Select
Graduation Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
44 Products
Compare /
Product #
Mfr.
Model #
Item
Measurement Type
Blade Length
Blade Width
Blade Material
Case Type
Graduations
Graduation Type
Price
Qty
Please use Qty box to add item(s) to cart.
33-115
Diameter Tape Measure
SAE
10 ft.
1/4"
Steel
Closed
1/32" First 12", 1/16" Thereafter
in./ft.

$8.69 / each

Enter location to check availability
Steel 10 ft. SAE Diameter Tape Measure
Catalog Page #  1198 

Price $8.69 / each

Technical Specs

  • ItemDiameter Tape Measure
  • Measurement TypeSAE
  • Blade Length10 ft.
  • Blade Width1/4"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/32" First 12", 1/16" Thereafter
  • Graduation Typein./ft.
30-485
Tape Measure
SAE
12 ft.
1/2"
Steel
Closed
1/32" First 12", 1/16" Thereafter
in./ft.

$12.52 / each

Enter location to check availability
Steel 12 ft. SAE Tape Measure
Catalog Page #  1198 

Price $12.52 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length12 ft.
  • Blade Width1/2"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/32" First 12", 1/16" Thereafter
  • Graduation Typein./ft.
33-212
Tape Measure
SAE
12 ft.
1/2"
Steel
Closed
1/32" First 12", 1/16" Thereafter
in./ft.

$20.19 / each

Enter location to check availability
Steel 12 ft. SAE Tape Measure
Catalog Page #  1198 

Price $20.19 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length12 ft.
  • Blade Width1/2"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/32" First 12", 1/16" Thereafter
  • Graduation Typein./ft.
33-272
Tape Measure
SAE
12 ft.
1/2"
Steel
Closed
1/32" First 12", 1/16" Thereafter
in./ft./Decimal

$23.48 / each

Enter location to check availability
Steel 12 ft. SAE Tape Measure
Catalog Page #  1198 

Price $23.48 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length12 ft.
  • Blade Width1/2"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/32" First 12", 1/16" Thereafter
  • Graduation Typein./ft./Decimal
STHT30810
Tape Measure
SAE
12 ft.
1/2"
Steel
Closed
1/16"
Fractional

$10.72 / each

Enter location to check availability
Steel 12 ft. SAE Tape Measure
Catalog Page #  1198 

Price $10.72 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length12 ft.
  • Blade Width1/2"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/16"
  • Graduation TypeFractional
33-312
Tape Measure
SAE
12 ft.
3/4"
Steel
Closed
1/32" First 12", 1/16" Thereafter
in./ft.

$24.19 / each

Enter location to check availability
Steel 12 ft. SAE Tape Measure
Catalog Page #  1198 

Price $24.19 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length12 ft.
  • Blade Width3/4"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/32" First 12", 1/16" Thereafter
  • Graduation Typein./ft.
30-495
Tape Measure
SAE
16 ft.
3/4"
Steel
Closed
1/32" First 12", 1/16" Thereafter
in./ft.

$9.71 / each

Enter location to check availability
Steel 16 ft. SAE Tape Measure
Catalog Page #  1198 

Price $9.71 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length16 ft.
  • Blade Width3/4"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/32" First 12", 1/16" Thereafter
  • Graduation Typein./ft.
33-116
Tape Measure
SAE
16 ft.
3/4"
Steel
Closed
1/32" First 12", 1/16" Thereafter
in./ft.

$26.25 / each

Enter location to check availability
Steel 16 ft. SAE Tape Measure
Catalog Page #  1198 

Price $26.25 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length16 ft.
  • Blade Width3/4"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/32" First 12", 1/16" Thereafter
  • Graduation Typein./ft.
STHT30812
Tape Measure
SAE
16 ft.
3/4"
Steel
Closed
1/16"
in./ft.

$14.17 / each

Enter location to check availability
Steel 16 ft. SAE Tape Measure
Catalog Page #  1198 

Price $14.17 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length16 ft.
  • Blade Width3/4"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/16"
  • Graduation Typein./ft.
33-516
Tape Measure
SAE
16 ft.
1"
Steel
Closed
1/32" First 12", 1/16" Thereafter
in./ft.

$24.96 / each

Enter location to check availability
Steel 16 ft. SAE Tape Measure
Catalog Page #  NA

Price $24.96 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length16 ft.
  • Blade Width1"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/32" First 12", 1/16" Thereafter
  • Graduation Typein./ft.
33-716
Tape Measure
SAE
16 ft.
1-1/4"
Steel
Closed
1/16"
in./ft.

$33.85 / each

Enter location to check availability
Steel 16 ft. SAE Tape Measure
Catalog Page #  1198 

Price $33.85 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length16 ft.
  • Blade Width1-1/4"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/16"
  • Graduation Typein./ft.
33-885
Tape Measure
SAE
16 ft.
1-1/4"
Steel
Closed
1/16"
In./Ft.

$37.10 / each

Enter location to check availability
Steel 16 ft. SAE Tape Measure
Catalog Page #  NA

Price $37.10 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length16 ft.
  • Blade Width1-1/4"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/16"
  • Graduation TypeIn./Ft.
30-305
Tape Measure
SAE
25 ft.
1"
Steel
Closed
1/32" First 12", 1/16" Thereafter
in./ft.

$14.73 / each

Enter location to check availability
Steel 25 ft. SAE Tape Measure
Catalog Page #  NA

Price $14.73 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length25 ft.
  • Blade Width1"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/32" First 12", 1/16" Thereafter
  • Graduation Typein./ft.
STHT33281
Tape Measure
SAE
25 ft.
1"
Steel
Closed
1/16"
Fractional

$20.97 / each

Enter location to check availability
Steel 25 ft. SAE Tape Measure
Catalog Page #  NA

Price $20.97 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length25 ft.
  • Blade Width1"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/16"
  • Graduation TypeFractional
STHT30758L
Tape Measure
SAE
25 ft.
1"
Steel
Closed
1/16"
Fractional

$20.52 / each

Enter location to check availability
Steel 25 ft. SAE Tape Measure
Catalog Page #  NA

Price $20.52 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length25 ft.
  • Blade Width1"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/16"
  • Graduation TypeFractional
STHT30825
Tape Measure
SAE
25 ft.
1"
Steel
Closed
1/16"
Fractional

$20.52 / each

Enter location to check availability
Steel 25 ft. SAE Tape Measure
Catalog Page #  1198 

Price $20.52 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length25 ft.
  • Blade Width1"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/16"
  • Graduation TypeFractional
33-425
Tape Measure
SAE
25 ft.
1"
Steel
Closed
1/16"
in./ft.

$24.49 / each

Enter location to check availability
Steel 25 ft. SAE Tape Measure
Catalog Page #  1198 

Price $24.49 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length25 ft.
  • Blade Width1"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/16"
  • Graduation Typein./ft.
33-525
Tape Measure
SAE
25 ft.
1"
Steel
Closed
1/16"
in./ft.

$33.65 / each

Enter location to check availability
Steel 25 ft. SAE Tape Measure
Catalog Page #  NA

Price $33.65 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length25 ft.
  • Blade Width1"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/16"
  • Graduation Typein./ft.
30-455
Tape Measure
SAE
25 ft.
1"
Steel
Closed
1/16"
in./ft.

$19.19 / each

Enter location to check availability
Steel 25 ft. SAE Tape Measure
Catalog Page #  1198 

Price $19.19 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length25 ft.
  • Blade Width1"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/16"
  • Graduation Typein./ft.
30-454
Tape Measure
SAE
25 ft.
1"
Steel
Closed
1/16"
in./ft./Fraction

$15.63 / each

Enter location to check availability
Steel 25 ft. SAE Tape Measure
Catalog Page #  1198 

Price $15.63 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length25 ft.
  • Blade Width1"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/16"
  • Graduation Typein./ft./Fraction
33-279
Tape Measure
SAE
25 ft.
1-1/8"
Steel
Closed
1/16"
in./ft.

$14.28 / each

Enter location to check availability
Steel 25 ft. SAE Tape Measure
Catalog Page #  NA

Price $14.28 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length25 ft.
  • Blade Width1-1/8"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/16"
  • Graduation Typein./ft.
FMHT33866
Tape Measure
SAE
25 ft.
1-1/4"
Steel
Box
1/16"
in./ft.

$55.60 / each

Enter location to check availability
Steel 25 ft. SAE Tape Measure
Catalog Page #  NA

Price $55.60 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length25 ft.
  • Blade Width1-1/4"
  • Blade MaterialSteel
  • Case TypeBox
  • Graduations1/16"
  • Graduation Typein./ft.
FMHT33865
Tape Measure
SAE
25 ft.
1-1/4"
Steel
Box
1/16"
in./ft.

$55.60 / each

Enter location to check availability
Steel 25 ft. SAE Tape Measure
Catalog Page #  NA

Price $55.60 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length25 ft.
  • Blade Width1-1/4"
  • Blade MaterialSteel
  • Case TypeBox
  • Graduations1/16"
  • Graduation Typein./ft.
33-725
Tape Measure
SAE
25 ft.
1-1/4"
Steel
Closed
1/16"
in./ft.

$48.45 / each

Enter location to check availability
Steel 25 ft. SAE Tape Measure
Catalog Page #  1198 

Price $48.45 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length25 ft.
  • Blade Width1-1/4"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/16"
  • Graduation Typein./ft.
33-890
Tape Measure
SAE
25 ft.
1-1/4"
Steel
Closed
1/16"
in./ft.

$48.20 / each

Enter location to check availability
Steel 25 ft. SAE Tape Measure
Catalog Page #  1198 

Price $48.20 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length25 ft.
  • Blade Width1-1/4"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/16"
  • Graduation Typein./ft.
STHT30824
Tape Measure
SAE
26 ft.
1"
Steel
Closed
1/16"
Fractional

$20.52 / each

Enter location to check availability
Steel 26 ft. SAE Tape Measure
Catalog Page #  NA

Price $20.52 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length26 ft.
  • Blade Width1"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/16"
  • Graduation TypeFractional
33-530
Tape Measure
SAE
30 ft.
1"
Steel
Closed
1/32" First 12", 1/16" Thereafter
in./ft.

$31.60 / each

Enter location to check availability
Steel 30 ft. SAE Tape Measure
Catalog Page #  NA

Price $31.60 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length30 ft.
  • Blade Width1"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/32" First 12", 1/16" Thereafter
  • Graduation Typein./ft.
STHT30830
Tape Measure
SAE
30 ft.
1"
Steel
Closed
1/16"
Fractional

$23.05 / each

Enter location to check availability
Steel 30 ft. SAE Tape Measure
Catalog Page #  NA

Price $23.05 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length30 ft.
  • Blade Width1"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/16"
  • Graduation TypeFractional
33-430
Tape Measure
SAE
30 ft.
1"
Steel
Closed
1/16"
in./ft.

$37.45 / each

Enter location to check availability
Steel 30 ft. SAE Tape Measure
Catalog Page #  1198 

Price $37.45 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length30 ft.
  • Blade Width1"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/16"
  • Graduation Typein./ft.
30-464
Tape Measure
SAE
30 ft.
1"
Steel
Closed
1/16"
In./Ft.

$16.43 / each

Enter location to check availability
Steel 30 ft. SAE Tape Measure
Catalog Page #  NA

Price $16.43 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length30 ft.
  • Blade Width1"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/16"
  • Graduation TypeIn./Ft.
33-730
Tape Measure
SAE
30 ft.
1-1/4"
Steel
Closed
1/16"
in./ft.

$47.30 / each

Enter location to check availability
Steel 30 ft. SAE Tape Measure
Catalog Page #  1198 

Price $47.30 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length30 ft.
  • Blade Width1-1/4"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/16"
  • Graduation Typein./ft.
33-895
Tape Measure
SAE
30 ft.
1-1/4"
Steel
Closed
1/16"
in./ft.

$55.65 / each

Enter location to check availability
Steel 30 ft. SAE Tape Measure
Catalog Page #  1198 

Price $55.65 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length30 ft.
  • Blade Width1-1/4"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/16"
  • Graduation Typein./ft.
33-835
Tape Measure
SAE
35 ft.
1"
Steel
Closed
1/16"
in./ft.

$27.70 / each

Enter location to check availability
Steel 35 ft. SAE Tape Measure
Catalog Page #  1198 

Price $27.70 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length35 ft.
  • Blade Width1"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/16"
  • Graduation Typein./ft.
33-735
Tape Measure
SAE
35 ft.
1-1/4"
Steel
Closed
1/16"
in./ft.

$53.85 / each

Enter location to check availability
Steel 35 ft. SAE Tape Measure
Catalog Page #  1198 

Price $53.85 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length35 ft.
  • Blade Width1-1/4"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/16"
  • Graduation Typein./ft.
33-900
Tape Measure
SAE
35 ft.
1-1/4"
Steel
Closed
1/16"
in./ft.

$58.95 / each

Enter location to check availability
Steel 35 ft. SAE Tape Measure
Catalog Page #  1198 

Price $58.95 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length35 ft.
  • Blade Width1-1/4"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/16"
  • Graduation Typein./ft.
FMHT33706
Tape Measure
SAE
6 ft.
1/2"
Steel
Box
5mm
in./ft./mm/cm/m

$7.68 / each

Enter location to check availability
Steel 6 ft. SAE Tape Measure
Catalog Page #  NA

Price $7.68 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length6 ft.
  • Blade Width1/2"
  • Blade MaterialSteel
  • Case TypeBox
  • Graduations5mm
  • Graduation Typein./ft./mm/cm/m
30-506
Tape Measure
SAE
6 ft.
1/2"
Steel
Closed
1/32" First 12", 1/16" Thereafter
in./ft.

$6.32 / each

Enter location to check availability
Steel 6 ft. SAE Tape Measure
Catalog Page #  NA

Price $6.32 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length6 ft.
  • Blade Width1/2"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/32" First 12", 1/16" Thereafter
  • Graduation Typein./ft.
STHT33456
Tape Measure
SAE/Metric
16 ft.
3/4"
Stainless Steel
Box
5mm
in./ft./mm/cm/m

$41.35 / each

Enter location to check availability
Stainless Steel 16 ft. SAE/Metric Tape Measure
Catalog Page #  NA

Price $41.35 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE/Metric
  • Blade Length16 ft.
  • Blade Width3/4"
  • Blade MaterialStainless Steel
  • Case TypeBox
  • Graduations5mm
  • Graduation Typein./ft./mm/cm/m
30-496
Tape Measure
SAE/Metric
16 ft.
3/4"
Steel
Closed
1/32" First 12", 1/16" Thereafter
in./ft./mm

$10.48 / each

Enter location to check availability
Steel 16 ft. SAE/Metric Tape Measure
Catalog Page #  1198 

Price $10.48 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE/Metric
  • Blade Length16 ft.
  • Blade Width3/4"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/32" First 12", 1/16" Thereafter
  • Graduation Typein./ft./mm
30-456
Tape Measure
SAE/Metric
26 ft.
1"
Steel
Closed
1/32" First 12", 1/16" Thereafter
in./ft./mm

$18.47 / each

Enter location to check availability
Steel 26 ft. SAE/Metric Tape Measure
Catalog Page #  1198 

Price $18.47 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE/Metric
  • Blade Length26 ft.
  • Blade Width1"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/32" First 12", 1/16" Thereafter
  • Graduation Typein./ft./mm
STHT33457
Tape Measure
SAE/Metric
26 ft.
1-1/4"
Stainless Steel
Box
5mm
in./ft./mm/cm/m

$54.90 / each

Enter location to check availability
Stainless Steel 26 ft. SAE/Metric Tape Measure
Catalog Page #  NA

Price $54.90 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE/Metric
  • Blade Length26 ft.
  • Blade Width1-1/4"
  • Blade MaterialStainless Steel
  • Case TypeBox
  • Graduations5mm
  • Graduation Typein./ft./mm/cm/m
33-726
Tape Measure
SAE/Metric
26 ft.
1-1/4"
Steel
Closed
1/32" First 12", 1/16" Thereafter
in./ft./mm

$47.85 / each

Enter location to check availability
Steel 26 ft. SAE/Metric Tape Measure
Catalog Page #  1198 

Price $47.85 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE/Metric
  • Blade Length26 ft.
  • Blade Width1-1/4"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/32" First 12", 1/16" Thereafter
  • Graduation Typein./ft./mm
33-215
Tape Measure
SAE/Metric
3.5m
1/2"
Steel
Closed
1/32" First 12", 1/16" Thereafter
in./ft./mm

$18.43 / each

Enter location to check availability
Steel 3.5m SAE/Metric Tape Measure
Catalog Page #  1198 

Price $18.43 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE/Metric
  • Blade Length3.5m
  • Blade Width1/2"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/32" First 12", 1/16" Thereafter
  • Graduation Typein./ft./mm
33-158
Tape Measure
SAE/Metric
5m
3/4"
Steel
Closed
1/32" First 12", 1/16" Thereafter
in./ft./mm

$24.38 / each

Enter location to check availability
Steel 5m SAE/Metric Tape Measure
Catalog Page #  1198 

Price $24.38 / each

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE/Metric
  • Blade Length5m
  • Blade Width3/4"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/32" First 12", 1/16" Thereafter
  • Graduation Typein./ft./mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More