Skip Content

Steel 16 ft. SAE Tape Measure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Steel 16 ft. SAE Tape Measure

Price $33.85 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 71101 (Change)

Go

Invalid Zip Code

SHREVEPORT branch 760

  • Item # 5HL13
  • Mfr. Model # 33-716
  • UNSPSC # 27111801
  • Catalog Page # 1198
  • Shipping Weight 0.8 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length16 ft.
  • Blade Width1-1/4"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/16"
  • Graduation Typein./ft.
  • Case MaterialHigh Impact ABS Plastic with Molded Rubber Grip
  • Belt ClipYes
  • Blade ColorYellow
  • Case ColorYellow/Black
  • Features16" and 19.2" Stud Markings
  • Blade CoatingMylar(R) Polyester Film with BladeArmor(TM) Coating on First 4 in
  • Hook3 Rivet, Corrosion Resistant with True-Zero(TM)
  • Lock TypeTop Forward
  • Rewind TypeAutomatic
  • Standout11 ft.
  • Stud MarkingsYes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The long-lasting Stanley® tape measure blade features a Mylar® polyester film coating to extend blade life, plus the first 4-1/2" of blade are protected with BladeArmor™ coating. 3-rivet, corrosion-resistant Tru-Zero™ end hook helps provide accurate measurements. Top forward blade lock makes locking and unlocking easy. High-impact ABS case with durable rubber grip. 1-1/4"W x 16'L steel blade.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.