Skip Content

Steel 3.5m SAE/Metric Tape Measure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Steel 3.5m SAE/Metric Tape Measure

Price $18.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5C571
  • Mfr. Model # 33-215
  • NSN # 
  • UNSPSC # 27111801
  • Catalog Page # 1094
  • Shipping Weight 0.38 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The blade of the STANLEY® steel tape measure has a Mylar® polyester or polymer coating for greater abrasion- and corrosion-resistance.

Note: Mylar® is a registered trademark of DuPont Teijin Films.

View More

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE/Metric
  • Blade Length 3.5m
  • Blade Width 1/2"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Graduation Type in./ft./mm
  • Case Material Die-Cast Metal
  • Belt Clip Yes
  • Blade Color Yellow
  • Case Color Chrome
  • Features Cast-Metal Case is Durable and Suitable for Heavy-Duty Use, Secure Blade Lock Won ft.T Creep During Measurements, 16 in and 19.2 in Stud Center Markings Simplify Framing Jobs, Corrosion-Resistant Tru-Zero End Hook for Accurate Measurements
  • Blade Coating Mylar(R) Polyester
  • Hook Riveted, Corrosion Resistant with True-Zero(TM)
  • Lock Type Slide Forward
  • Rewind Type Automatic
  • Standout Not Rated
  • Stud Markings No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by I rated it a 3 because the picture does not match the actual tape measure.The picture of the tape measure is not accurate, the MM are not on the top as show in the picture, the inch measurements were at the top. We needed MM listed on the top of the tape so if you are pulling a tape measure from right to left, MM needed to be on the top, but the same model number tape measures we received the MM were on the bottom and inches on the top. September 30, 2014
  • 2016-04-27 T23:31:36.513-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5C571, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.