Skip Content

Steel 26 ft. SAE Tape Measure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Steel 26 ft. SAE Tape Measure

Price $20.52 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20JY22
  • Mfr. Model # STHT30824
  • UNSPSC # 41114201
  • Catalog Page # N/A
  • Shipping Weight 0.88 lbs.
Country of Origin ThailandCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTape Measure
  • Measurement TypeSAE
  • Blade Length26 ft.
  • Blade Width1"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/16"
  • Graduation TypeFractional
  • Case MaterialABS Plastic
  • Belt ClipYes
  • Blade ColorYellow
  • Case ColorYellow/Black
  • FeaturesAutomatic Blade Lock, Write-On Label, Non-Marring Frictionless Base, Easy Inside and Outside Measurements, Stronger Anti-Glare Blade
  • Blade CoatingPolymer
  • Hook3 Rivet
  • Lock TypePush Button
  • Rewind TypeAutomatic
  • StandoutNot Rated
  • Stud MarkingsYes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by We've been buying Leverlock tape rules since they first came out. We like the one-handed control. And, some of our customer drawings come in metric and we would spend a while "translating" and marking up a copy before we could get to work. After we found the inch/metric marked Leverlocks, we saved a bunch of time. The only thing we miss are the charts and tables Stanley used to print on the back of the tape rule. Those were always handy; especially for the newbies. September 15, 2014
  • 2015-08-04T20:14:32.919-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_20JY22, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.