Skip Content

 
Stapler/Nail Gun close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Stapler/Nail Gun

Technical Specs

  • Item Staple/Nail Gun 
  • Power Source Manual 
  • Duty Rating Heavy Duty 
  • Nail Type Brad Nails 
  • Crown Width 27/64" 
  • Leg Length 1/4" to 9/16" 
  • Nail Length 1/2" to 5/8" 
Staple Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Staple Type
Price
Qty
Please use Qty box to add item(s) to cart.
TR250
Heavy Duty Narrow Crown

$41.95 / each

Enter location to check availability
Catalog Page #  1110 

Price $41.95 / each

Technical Specs

  • Item Staple/Nail Gun
  • Power Source Manual
  • Duty Rating Heavy Duty
  • Staple Type Heavy Duty Narrow Crown
  • Nail Type Brad Nails
  • Crown Width 27/64"
  • Leg Length 1/4" to 9/16"
  • Nail Length 1/2" to 5/8"
7yv49
Narrow Crown

$45.60 / each

Enter location to check availability
Catalog Page #  NA

Price $45.60 / each

Technical Specs

  • Item Staple/Nail Gun
  • Power Source Manual
  • Duty Rating Heavy Duty
  • Staple Type Narrow Crown
  • Nail Type Brad Nails
  • Crown Width 27/64"
  • Leg Length 1/4" to 9/16"
  • Nail Length 1/2" to 5/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms