Skip Content

Light Duty Stapler,Wide Crown close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Light Duty Stapler, Wide Crown

Price $18.14 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2HYR6
  • Mfr. Model # TR45
  • UNSPSC # 27112401
  • Catalog Page # 1214
  • Shipping Weight 0.95 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStapler
  • TypeLight Duty
  • Staple TypeWide Crown
  • Crown Width (In.)29/64
  • Leg Length (In.)1/4, 5/16, 3/8
  • Staple Capacity120
  • Overall Length (In.)6
  • Overall Height (In.)3-1/2
  • ConstructionSteel housing
  • ColorChrome Plated Steel
  • FeaturesQuick Jam Release, pinch-free design
  • For Use WithMfr. No. TRA204T, TRA205T, TRA206T
  • ApplicationFor Hobbies, Craft Projects, Light Upholstery In The Home Or Office
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

A light-duty Stanley® stapler for hobbies, craft projects, and lightweight projects around the home or office. A spring-loaded push rod helps load staples. Easy to view staple indicator window. Flush nose fits flush against perpendicular surfaces for easy stapling. Features quick jam release and handle lock.

Alternate Products

Alternate Search Terms


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Been using the product on an indoor range for over a month.The staplers are used for our customer when assigned to a shooting lane. Seem to be very sturdy and just as long as you keep staples in it. Workes every time. August 12, 2013
  • 2015-04-23T20:09:10.135-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_2HYR6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about wea42 is loaded.
Additional information about wea42 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the
following: Grainger part number 2HYR6 uses cartridge type staples; for example like Grainger part number 1XHR8. To load the cartridge of staples, at the bottom rear section, there will be a metal clip. Push in and down at the same time, and it will release. When you feel it release, pull straight out and then install the staple. It will re assemble in reverse order.

Thank you for using Grainger Ask and Answer
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-23T20:08:45.155-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2HYR6, prod, sort_default
1 of 1
  • 2015-04-23T20:08:45.157-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2HYR6, prod, sort_default
1 of 1