Skip Content

Screwdriver,Slotted,3/16x3 In,Round close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Screwdriver, Slotted, 3/16x3 In, Round

Price $8.28 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6C255
  • Mfr. Model # 66-163
  • NSN # 
  • UNSPSC # 27111701
  • Catalog Page # 1017
  • Shipping Weight 0.13 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Stanley® slotted screwdriver has a slotted tip that is cross ground for a consistent fit. Use a wrench on this hex bolster for added torque. Heat-treated alloy steel bar is fully ground and polished, then chrome plated for corrosion resistance. Deep fluted acetate handle stands up to heavy-duty industrial use. Flanges on the blade inside the handle provide a solid, twist-resistant blade. Bolster reinforced construction. 3/16" x 3".

View More

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Slotted
  • Tip Style Keystone Slotted
  • Tip Size 3/16"
  • Shank Length 3"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Design Fluted
  • Shank Shape Round
  • Shank Material Steel
  • Finish Chrome
  • Overall Length 6-3/4"
  • Features Precision Machined Tip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.