Skip Content

Screwdriver,Slotted,3/8x12 In,Sq Shank close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Screwdriver, Slotted, 3/8x12 In, Sq Shank

STANLEY

Price: $19.09 / each

Please sign in or register to access lists

  • Item # 6C250
  • Mfr. Model # 66-172
  • NSN #
  • UNSPSC # 27111701
  • Catalog Page # 1087
  • Shipping Weight 0.6 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/8"
  • Shank Length12"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
  • Handle DesignFluted
  • Shank ShapeSquare
  • Shank MaterialAlloy Tool Steel
  • FinishChrome
  • Overall Length17-1/4"
  • FeaturesPrecision Machined Tip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

• Large, deep fluted acetate handle stands up to heavy-duty industrial use.
• Easy-to-clean handle.
• Flanges on the blade inside the handle provides a solid, twist-resistant blade.
• Bars are fully ground and polished, then chrome plated for corrosion resistance.
• Bars are made of alloy steel and heat-treated for strength and durability.
• Bolster reinforced construction.
• Square blade allows for use with a wrench for added torque.
• Slotted tips are cross ground for consistent fit.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.