Skip Content

Slip Joint Pliers, 8-3/8" Overall Length, 43/64" Max. Jaw Opening, Handle Type: Ergonomic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Slip Joint Pliers, 8-3/8" Overall Length, 43/64" Max. Jaw Opening, Handle Type: Ergonomic

Clearance Price $6.51 / each

Price $7.12 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10D204
  • Mfr. Model # 84-026
  • UNSPSC # 27112113
  • Catalog Page # N/A
  • Shipping Weight 0.72 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Stanley® slip joint pliers feature a 2-position, adjustable joint design used for grasping and turning. Drop forged steel is strong and durable. Slip-resistant bimaterial handle is comfortable to hold. Meet ANSI specifications.

View More

Technical Specs

  • Item Slip Joint Pliers
  • Wire Cutter No
  • Overall Length 8-3/8"
  • Max. Jaw Opening 43/64"
  • Handle Type Ergonomic
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Jaw Length 1-3/8"
  • Jaw Width 7/8"
  • Material Forged Alloy Steel
  • Finish Glossy
  • Features For Grasping and Turning, Two-Position, Adjustable Joint Design Used for Grasping and Turning, Induction Hardened Jaws Last Longer and Grip Better than Non-Induction Hardened Jaws, One-Piece Rivet Design Improves Strength and Eliminates Retightening
  • Standards Meets ANSI specifications
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.