Skip Content

 
Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Screwdriver


Technical Specs

  • ItemScrewdriver 
  • Tether CapableStandard Tool(Accessory Needed for Tethering) 
Handle Material
Please Select
Tip Style Group
Please Select
Tip Style
Please Select
Tip Size
Please Select
Shank Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
45 Products
Compare /
Product #
Mfr.
Model #
Handle Material
Tip Style Group
Tip Style
Tip Size
Shank Length
Price
Qty
Please use Qty box to add item(s) to cart.
64-170
Acetate
Phillips/Crosspoint
Phillips
#0
2"

$4.67 / each

Enter location to check availability
Pocket Screwdriver,Phillips,#0x2 In
Catalog Page #  1117 

Price $4.67 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#0
  • Shank Length2"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
64-100
Acetate
Phillips/Crosspoint
Phillips
#0
2-3/4"

$6.02 / each

Enter location to check availability
Screwdriver,Phillips,#0 x 2 3/4,Plastic
Catalog Page #  1117 

Price $6.02 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#0
  • Shank Length2-3/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
64-171
Acetate
Phillips/Crosspoint
Phillips
#1
10"

$8.64 / each

Enter location to check availability
Screwdriver,Phillips,#1 x 10,Plastic
Catalog Page #  1117 

Price $8.64 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#1
  • Shank Length10"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
64-101
Acetate
Phillips/Crosspoint
Phillips
#1
3"

$5.02 / each

Enter location to check availability
Screwdriver,Phillips,#1 x 3,Plastic
Catalog Page #  1117 

Price $5.02 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#1
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
64-172
Acetate
Phillips/Crosspoint
Phillips
#2
10"

$10.44 / each

Enter location to check availability
Screwdriver,Phillips,#2 x 10,Plastic
Catalog Page #  1117 

Price $10.44 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#2
  • Shank Length10"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
64-105
Acetate
Phillips/Crosspoint
Phillips
#2
1-1/2"

$6.19 / each

Enter location to check availability
Screwdriver,Phillips,#2 x 1 1/2,Plastic
Catalog Page #  1117 

Price $6.19 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#2
  • Shank Length1-1/2"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
64-102
Acetate
Phillips/Crosspoint
Phillips
#2
4"

$6.12 / each

Enter location to check availability
Screwdriver,Phillips,#2 x 4,Plastic
Catalog Page #  1117 

Price $6.12 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#2
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
64-103
Acetate
Phillips/Crosspoint
Phillips
#3
6"

$10.11 / each

Enter location to check availability
Screwdriver,Phillips,#3 x 6,Plastic
Catalog Page #  1117 

Price $10.11 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#3
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
64-104
Acetate
Phillips/Crosspoint
Phillips
#4
8"

$12.74 / each

Enter location to check availability
Screwdriver,Phillips,#4 x 8,Plastic
Catalog Page #  1117 

Price $12.74 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#4
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
66-112
Acetate
Slotted
Cabinet Tip
1/8"
2"

$5.51 / each

Enter location to check availability
Cabinet Screwdriver,1/8 x 2 In,Ergo
Catalog Page #  1117 

Price $5.51 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleCabinet Tip
  • Tip Size1/8"
  • Shank Length2"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
66-113
Acetate
Slotted
Cabinet Tip
1/8"
3"

$5.76 / each

Enter location to check availability
Cabinet Screwdriver,1/8 x 3 In,Ergo
Catalog Page #  1117 

Price $5.76 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleCabinet Tip
  • Tip Size1/8"
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
66-114
Acetate
Slotted
Cabinet Tip
1/8"
4"

$6.35 / each

Enter location to check availability
Cabinet Screwdriver,1/8 x 4 In,Ergo
Catalog Page #  1117 

Price $6.35 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleCabinet Tip
  • Tip Size1/8"
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
66-116
Acetate
Slotted
Cabinet Tip
1/8"
6"

$7.05 / each

Enter location to check availability
Cabinet Screwdriver,1/8 x 6 In,Ergo
Catalog Page #  1117 

Price $7.05 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleCabinet Tip
  • Tip Size1/8"
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
66-180
Acetate
Slotted
Cabinet Tip
3/16"
10"

$8.08 / each

Enter location to check availability
Cabinet Screwdriver,3/16 x 10 In,Plastic
Catalog Page #  1117 

Price $8.08 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleCabinet Tip
  • Tip Size3/16"
  • Shank Length10"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
66-182
Acetate
Slotted
Cabinet Tip
3/16"
12"

$10.33 / each

Enter location to check availability
Cabinet Screwdriver,3/16 x 12 In,Plastic
Catalog Page #  1117 

Price $10.33 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleCabinet Tip
  • Tip Size3/16"
  • Shank Length12"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
66-183
Acetate
Slotted
Cabinet Tip
3/16"
3"

$5.60 / each

Enter location to check availability
Cabinet Screwdriver,3/16 x 3 In,Plastic
Catalog Page #  1117 

Price $5.60 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleCabinet Tip
  • Tip Size3/16"
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
66-186
Acetate
Slotted
Cabinet Tip
3/16"
6"

$6.15 / each

Enter location to check availability
Cabinet Screwdriver,3/16 x 6 In,Plastic
Catalog Page #  1117 

Price $6.15 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleCabinet Tip
  • Tip Size3/16"
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
66-188
Acetate
Slotted
Cabinet Tip
3/16"
8"

$7.20 / each

Enter location to check availability
Cabinet Screwdriver,3/16 x 8 In,Plastic
Catalog Page #  1117 

Price $7.20 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleCabinet Tip
  • Tip Size3/16"
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
66-102
Acetate
Slotted
Keystone Slotted
3/32"
3"

$2.54 / each

Enter location to check availability
Pocket Screwdriver 3 In
Catalog Page #  NA

Price $2.54 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/32"
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
66-101
Acetate
Slotted
Keystone Slotted
1/8"
2"

$4.99 / each

Enter location to check availability
Pocket Screwdriver,Slotted,1/8x2 In
Catalog Page #  1117 

Price $4.99 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/8"
  • Shank Length2"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
66-163
Acetate
Slotted
Keystone Slotted
3/16"
3"

$7.94 / each

Enter location to check availability
Screwdriver,Slotted,7/32x3 In,Sq Shank
Catalog Page #  1117 

Price $7.94 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/16"
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
66-015
Acetate
Slotted
Keystone Slotted
3/16"
3"

$7.05 / each

Enter location to check availability
Screwdriver,Slotted,3/16x3 In,Sq Shank
Catalog Page #  1117 

Price $7.05 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/16"
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
66-018
Acetate
Slotted
Keystone Slotted
3/16"
4"

$5.61 / each

Enter location to check availability
Screwdriver,Slotted,3/16x4 In,Sq Shank
Catalog Page #  1117 

Price $5.61 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/16"
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
66-161
Acetate
Slotted
Keystone Slotted
1/4"
1-1/2"

$6.58 / each

Enter location to check availability
Screwdriver,Slotted,1/4x1 1/2 In,Plastic
Catalog Page #  1117 

Price $6.58 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/4"
  • Shank Length1-1/2"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
66-174
Acetate
Slotted
Keystone Slotted
1/4"
4"

$7.81 / each

Enter location to check availability
Screwdriver,Slotted,1/4x4 In,Sq Shank
Catalog Page #  1117 

Price $7.81 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/4"
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
66-164
Acetate
Slotted
Keystone Slotted
1/4"
4"

$6.80 / each

Enter location to check availability
Screwdriver,Slotted,1/4x4 In,Plastic
Catalog Page #  1117 

Price $6.80 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/4"
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
66-011
Acetate
Slotted
Keystone Slotted
1/4"
6"

$6.84 / each

Enter location to check availability
Screwdriver,Slotted,1/4x6 In
Catalog Page #  1117 

Price $6.84 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/4"
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
66-166
Acetate
Slotted
Keystone Slotted
5/16"
6"

$9.28 / each

Enter location to check availability
Screwdriver,Slotted,5/16x6 In,Plastic
Catalog Page #  1117 

Price $9.28 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size5/16"
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
66-176
Acetate
Slotted
Keystone Slotted
5/16"
6"

$11.32 / each

Enter location to check availability
Screwdriver,Slotted,5/16x6 In,Sq Shank
Catalog Page #  1117 

Price $11.32 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size5/16"
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
66-013
Acetate
Slotted
Keystone Slotted
5/16"
8"

$10.33 / each

Enter location to check availability
Screwdriver,Slotted,5/16x8 In
Catalog Page #  1117 

Price $10.33 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size5/16"
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
66-170
Acetate
Slotted
Keystone Slotted
3/8"
10"

$17.85 / each

Enter location to check availability
Screwdriver,Slotted,3/8x10 In,Sq Shank
Catalog Page #  1117 

Price $17.85 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/8"
  • Shank Length10"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
66-160
Acetate
Slotted
Keystone Slotted
3/8"
10"

$14.76 / each

Enter location to check availability
Screwdriver,Slotted,3/8x10 In
Catalog Page #  1117 

Price $14.76 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/8"
  • Shank Length10"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
66-162
Acetate
Slotted
Keystone Slotted
3/8"
12"

$15.92 / each

Enter location to check availability
Screwdriver,Slotted,3/8x12 In
Catalog Page #  1117 

Price $15.92 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/8"
  • Shank Length12"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
66-172
Acetate
Slotted
Keystone Slotted
3/8"
12"

$19.09 / each

Enter location to check availability
Screwdriver,Slotted,3/8x12 In,Sq Shank
Catalog Page #  1117 

Price $19.09 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/8"
  • Shank Length12"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
66-168
Acetate
Slotted
Keystone Slotted
3/8"
8"

$12.33 / each

Enter location to check availability
Screwdriver,Slotted,3/8x8 In
Catalog Page #  1117 

Price $12.33 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/8"
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
66-178
Acetate
Slotted
Keystone Slotted
3/8"
8"

$12.79 / each

Enter location to check availability
Screwdriver,Slotted,3/8x8 In,Sq Shank
Catalog Page #  1117 

Price $12.79 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/8"
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
65-902
Acetate w/Cushion Grip
Phillips/Crosspoint
Phillips
#2
4"

$10.40 / each

Enter location to check availability
Screwdriver,Phillips,#2 x 4,Black
Catalog Page #  1117 

Price $10.40 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate w/Cushion Grip
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#2
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
65-903
Acetate w/Cushion Grip
Phillips/Crosspoint
Phillips
#3
6"

$14.12 / each

Enter location to check availability
Screwdriver,Phillips,#3 x 6,Black
Catalog Page #  1117 

Price $14.12 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate w/Cushion Grip
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#3
  • Shank Length6"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
66-089
Acetate w/Cushion Grip
Slotted
Keystone Slotted
3/16"
3"

$10.19 / each

Enter location to check availability
Screwdriver 3 In
Catalog Page #  1117 

Price $10.19 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate w/Cushion Grip
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/16"
  • Shank Length3"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
66-088
Acetate w/Cushion Grip
Slotted
Keystone Slotted
1/4"
1-1/2"

$8.60 / each

Enter location to check availability
Screwdriver,Slotted,1/4x1 1/2 In
Catalog Page #  1117 

Price $8.60 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate w/Cushion Grip
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/4"
  • Shank Length1-1/2"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
66-090
Acetate w/Cushion Grip
Slotted
Keystone Slotted
1/4"
4"

$11.14 / each

Enter location to check availability
Screwdriver 4 In
Catalog Page #  1117 

Price $11.14 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate w/Cushion Grip
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/4"
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
66-093
Acetate w/Cushion Grip
Slotted
Keystone Slotted
1/4"
4"

$11.85 / each

Enter location to check availability
Screwdriver,Slotted,Bolster,1/4x4 In
Catalog Page #  1117 

Price $11.85 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate w/Cushion Grip
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size1/4"
  • Shank Length4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
66-095
Acetate w/Cushion Grip
Slotted
Keystone Slotted
3/8"
8"

$17.91 / each

Enter location to check availability
Screwdriver,Slotted,3/8x8 In,Sq Shank
Catalog Page #  1117 

Price $17.91 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate w/Cushion Grip
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/8"
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
66-092
Acetate w/Cushion Grip
Slotted
Keystone Slotted
3/8"
8"

$14.72 / each

Enter location to check availability
Screwdriver 8 In
Catalog Page #  NA

Price $14.72 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialAcetate w/Cushion Grip
  • Tip Style GroupSlotted
  • Tip StyleKeystone Slotted
  • Tip Size3/8"
  • Shank Length8"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
62-556
Multicomponent
Phillips/Crosspoint
Phillips
#0
2-1/4"

$4.14 / each

Enter location to check availability
Pocket Screwdriver,Phillips,#0x2 1/4
Catalog Page #  NA

Price $4.14 / each

Technical Specs

  • ItemScrewdriver
  • Handle MaterialMulticomponent
  • Tip Style GroupPhillips/Crosspoint
  • Tip StylePhillips
  • Tip Size#0
  • Shank Length2-1/4"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More