Skip Content

 
Screwdriver Set close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Screwdriver Set

Technical Specs

  • Item Screwdriver Set 
  • Handle Material Acetate 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Tip Style Group
Please Select
Number of Pieces
Please Select
Includes
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Tip Style Group
Number of Pieces
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
66-156
Phillips/Crosspoint
5
Phillips #2 x 1-1/2", #1 x 3", #2 x 4", #3 x 6", #4 x 8"

$38.45 / each

Enter location to check availability
Catalog Page #  1016 

Price $38.45 / each

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Phillips/Crosspoint
  • Number of Pieces 5
  • Handle Material Acetate
  • Includes Phillips #2 x 1-1/2", #1 x 3", #2 x 4", #3 x 6", #4 x 8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
66-150
Slotted
5
Keystone Slotted Round Shank 1/4" x 1-1/2", Square Shank 1/4" x 4", 5/16" x 6", 3/8" x 8", 3/8" x 12"

$55.70 / each

Enter location to check availability
Catalog Page #  1016 

Price $55.70 / each

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Slotted
  • Number of Pieces 5
  • Handle Material Acetate
  • Includes Keystone Slotted Round Shank 1/4" x 1-1/2", Square Shank 1/4" x 4", 5/16" x 6", 3/8" x 8", 3/8" x 12"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
66-157
Slotted
7
Keystone Slotted 1/4" x 1-1/2", 3/16" x 3", 1/4" x 4", 5/16" x 6", 3/8" x 8", 3/8" x 10", 3/8" x 12"

$73.95 / each

Enter location to check availability
Catalog Page #  1016 

Price $73.95 / each

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Slotted
  • Number of Pieces 7
  • Handle Material Acetate
  • Includes Keystone Slotted 1/4" x 1-1/2", 3/16" x 3", 1/4" x 4", 5/16" x 6", 3/8" x 8", 3/8" x 10", 3/8" x 12"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More