Skip Content

Keystone Screwdriver Set, Acetate, Number of Pieces: 5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Keystone Screwdriver Set, Acetate, Number of Pieces: 5

Price $55.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6C280
  • Mfr. Model # 66-150
  • NSN # 5120-00-103-3974
  • UNSPSC # 27111701
  • Catalog Page # 1116
  • Shipping Weight 2.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemScrewdriver Set
  • Tip StyleKeystone
  • Number of Pieces5
  • Handle MaterialAcetate
  • IncludesRound Shank 1/4" x 1-1/2", Square Shank 1/4" x 4", 5/16" x 6", 3/8" x 8", 3/8" x 12"
  • Tether CapableStandard Tool(Accessory Needed for Tethering)
  • Handle DesignFluted
  • Shank ShapeSquare
  • Shank MaterialAlloy Tool Steel
  • FinishChrome
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Enjoy a variety of round and square shank sizes in this 5-pc. slotted screwdriver set from Stanley®. Heat-treated alloy steel bars are fully ground and polished, then chrome plated for corrosion resistance. Deep fluted acetate handles stand up to heavy-duty industrial use. Flanges on the blade inside the handle provide solid, twist-resistant blades.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.