Skip Content

 
Rivet, Steel, 1/8" Diameter, Round Head close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Rivet, Steel, 1/8" Diameter, Round Head

Technical Specs

  • Head Type Round 
  • Rivet Type Blind 
  • Rivet Material Steel 
  • Mandrel Material Steel 
  • Rivet Dia. 1/8 (0.125)" 
  • Hole Size 0.137" 
  • Single Shear Strength (Lbs.) 260 
Rivet Length
Please Select
Grip Range
Please Select
Tensile Strength (Lb.)
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • STANLEY 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Rivet Length
Grip Range
Tensile Strength (Lb.)
Price
Qty
Please use Qty box to add item(s) to cart.
PSS42-1B
1/8"
0.0625 to 0.125"
310

$5.05 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $5.05 / pkg. of 100

Technical Specs

  • Head Type Round
  • Rivet Type Blind
  • Rivet Material Steel
  • Mandrel Material Steel
  • Rivet Dia. 1/8 (0.125)"
  • Rivet Length 1/8"
  • Grip Range 0.0625 to 0.125"
  • Hole Size 0.137"
  • Single Shear Strength (Lbs.) 260
  • Tensile Strength (Lb.) 310
PSS44-1B
1-1/2"
0.375 to 0.50"
340

$6.42 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $6.42 / pkg. of 100

Technical Specs

  • Head Type Round
  • Rivet Type Blind
  • Rivet Material Steel
  • Mandrel Material Steel
  • Rivet Dia. 1/8 (0.125)"
  • Rivet Length 1-1/2"
  • Grip Range 0.375 to 0.50"
  • Hole Size 0.137"
  • Single Shear Strength (Lbs.) 260
  • Tensile Strength (Lb.) 340
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More