Skip Content

Retractable Utility Knife close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Retractable Utility Knife

STANLEY

Technical Specs

  • ItemUtility Knife 
  • Blade OperationRetractable 
Blade Type
Please Select
Blade Change
Please Select
Overall Length
Please Select
Blade Material
Please Select
Handle Color
Please Select
Handle Material
Please Select
Number of Blades Included
Please Select
Item #Blade TypeBlade ChangeOverall LengthBlade MaterialHandle ColorHandle MaterialAvailabilityPrice Qty
3Q020Heavy Duty Retractable Double UtilityScrew5-7/8"High Carbon SteelHigh Visibility Green

$8.50 / each

5R675Regular Duty Retractable Double UtilityScrew6"High Carbon SteelDark GrayPlastic

$4.26 / each

4A803Retractable DoubleScrew6"High Carbon SteelGrayDie Cast Metal

$7.99 / each

5C944Retractable Double UtilityPush Button6-3/8"High Carbon SteelGrayMetal

$8.98 / each

5TG43Retractable Double UtilityPush Button6-5/8"High Carbon SteelSilver with Black GripMetal

$17.48 / each

4HJ24Retractable Double UtilityScrew6"High Carbon SteelBlack/YellowMetal

$12.39 / each

5C945Retractable Double UtilityScrew6"High Carbon SteelGrayMetal

$8.49 / each

5R685Retractable Double UtilitySwivels Open7"High Carbon SteelYellowMetal

$11.53 / each

5AHC4Retractable StandardPush Button6-5/8"SteelBlack/YellowMetal with Rubber Grip

$13.00 / each

Adding More Products