Skip Content

Plane,Pocket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Plane, Pocket

Price $10.97 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5C943
  • Mfr. Model # 21-399
  • NSN # 5110-00-083-0042
  • UNSPSC # 27111903
  • Catalog Page # N/A
  • Shipping Weight 0.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pocket Plane
  • Type Fine Cut, 1-Handed
  • Overall Length 6"
  • Overall Width 1-5/8"
  • Body Material Die Cast Alloy
  • Application For End-grain Work, Sheetrocking And Smoothing Edges Of Laminates
  • Includes One Fine Blade
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



• Die-cast alloy body with metallic gray finish.
• Contoured to fit in palm of hand.
• Designed for one handed use.
• Thumbscrew blade tension for quick blade replacement.
• Ideal for end-grain work, sheet rocking, and smoothing edges of laminates.
• Works with this standard Stanley® Surform® blade (21-398).
• Stanley® Surform® Blade Included (21-398): 1.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • 21-399

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.