Skip Content

Pivot Hinge,Steel,180 Deg,PK 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pivot Hinge, Steel, 180 Deg, PK 2

STANLEY

Price: $42.15 / pkg. of 2

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 10001 (Change)

Go

Invalid Zip Code

NEW YORK branch 551

  • Item # 5MRE8
  • Mfr. Model # 340LH WARDROBE PIVOT 26D STL
  • UNSPSC # 31162403
  • Catalog Page # 2694
  • Shipping Weight 0.75 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPivot Hinge
  • MaterialSteel
  • Range of Motion180 Degrees
  • MountingFull Surface
  • OrientationLeft hand
  • Height1"
  • Width2-1/16"
  • Door Thickness1-1/8" to 1-3/8"
  • Load Capacity75 lb.
  • Holes per Leaf2
  • Leaf Thickness0.131"
  • CornersSquare
  • FinishPrime Coated
  • ColorGray
  • Pin TypeNonremovable
  • Pin MaterialSteel
  • Bearing TypeConcealed
  • Door Leaf Length2-1/2"
  • Door Leaf Width1-1/16"
  • Frame Leaf Length2-1/2"
  • Frame Leaf Width1"
  • HardwareIncluded
  • StandardsANSI A8753
  • Stanley Class Number340 LH
  • Stanley EDP Number35-0167

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.