Skip Content

Compartment Box,17 Compartments close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Compartment Box, 17 Compartments

STANLEY

Clearance Price: $16.29 / each

Price: $18.10 / each

Please sign in or register to access lists

Check Availability
Limited Quantity Available
  • Item # 3FRD6
  • Mfr. Model # 014026R
  • UNSPSC # 24111507
  • Catalog Page # 2045
  • Shipping Weight 2.3 lbs.
Country of Origin IsraelCountry of Origin is subject to change.

Technical Specs

  • ItemCompartment Box
  • Number of Compartments17
  • Overall Width17"
  • Overall Height3"
  • Overall Depth13"
  • MaterialPlastic
  • ColorBlack/Yellow
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

• Unique interior open-ended corners – accommodates angled tools, such as hammers, etc.
• Organizer allows combination of tools and small parts storage.
• Customized with removable dividers – 1,024 different configurations possible to meet every need.
• Lid structure with interlocking ribs – prevents movement of small parts from one compartment to another.
• Top lid lock keeps all small parts secured inside.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.