Skip Content

Parts Organizer,46 Compartments close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Parts Organizer, 46 Compartments

STANLEY

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 3FRC6
  • Mfr. Model # 014266R
  • UNSPSC # 24111507
  • Catalog Page # N/A
  • Shipping Weight 6.76 lbs.
Country of Origin IsraelCountry of Origin is subject to change.

Technical Specs

  • ItemParts Organizer
  • TypeDouble-Sided
  • Length (In.)18
  • Width (In.)18
  • Height (In.)12-3/8
  • Number of Compartments46
  • MaterialPlastic
  • ColorWhite/Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

• Double-sided organizer allows easy access to both sides.
• Sides fold down flat for great stability.
• 8 drawer dividers.
• Removable organizer drawers slide out for easy access and portability.
• Multiple separate compartments for storing both fasteners and smaller hand tools.
• Built-in wide handle for gloved hands.
• Fold-up sides interconnect and lock middle drawers to help prevent accidental opening.
• Heavy-duty latches are easy to open.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.