Skip Content

Narrow Staples,7/16x1/2 In,PK1000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Narrow Staples, 7/16x1/2 In, PK1000

Price $3.65 / pkg. of 1,000

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1XHT7
  • Mfr. Model # TRA708T
  • UNSPSC # 44122107
  • Catalog Page # 1215
  • Shipping Weight 0.45 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemNarrow Crown Staples
  • TypeHeavy-Duty
  • Crown Width (In.)27/64
  • Leg Length (In.)1/2
  • ConstructionGalvanized Steel
  • ColorNatural
  • For Use WithMfr. Nos. TR150, TR250, TRE550, TR110, TR150HL, PHT250C
  • Package Quantity1000
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Stanley® narrow crown staples for heavy-duty stapling jobs including insulation, carpet underlaying, and roofing felt. Color-coded packaging makes size and product selection easy. 1/2" leg length.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Gender: Female
Field of Industry:: corrections
Product used for:: stapling paper targets to wood
Years purchasing from Grainger:: 1 1/2
3 years ago
by
Phoenix, AZ, USA
Read all my Q&A
 
Please wait while more information about Cher is loaded.
Additional information about Cher could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the optional acessories information for the Brad Nailer/Staple Gun 1FBC7 on Grainger.com these staples are listed as an option.
3 years ago
by
Read all my Q&A
 
Please wait while more information about JeanneK is loaded.
Additional information about JeanneK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-02T20:15:43.719-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1XHT7, prod, sort_default
1 of 1
  • 2015-05-02T20:15:43.720-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1XHT7, prod, sort_default
1 of 1