Skip Content

 
Multi-Bit Screwdriver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Multi-Bit Screwdriver


Technical Specs

  • ItemMulti-Bit Screwdriver 
  • Primary ApplicationGeneral Purpose 
Driver Type
Please Select
Ratcheting
Please Select
Bit Retainer Type
Please Select
Includes
Please Select
Handle Design
Please Select
Number of Pieces
Please Select
Bit Style
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
5 Products
Compare /
Product #
Mfr.
Model #
Driver Type
Ratcheting
Bit Retainer Type
Includes
Handle Design
Number of Pieces
Bit Style
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
68-010
10-in-1
Yes
Magnetic
Slotted: 1/4, 3/16"; Phillips: #1, #2 Pt.; Square: #1, #2 Pt.; Torx: T15, T30; PoziDriv(R): #1, #2 Pt., Storage Rack
Ergonomic
11
Single Ended
10-1/2"

$23.91 / each

Enter location to check availability
Screwdriver,Multi-Bit
Catalog Page #  1119 

Price $23.91 / each

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Driver Type10-in-1
  • Primary ApplicationGeneral Purpose
  • RatchetingYes
  • Bit Retainer TypeMagnetic
  • IncludesSlotted: 1/4, 3/16"; Phillips: #1, #2 Pt.; Square: #1, #2 Pt.; Torx: T15, T30; PoziDriv(R): #1, #2 Pt., Storage Rack
  • Handle DesignErgonomic
  • Number of Pieces11
  • Bit StyleSingle Ended
  • Overall Length10-1/2"
FMHT69236
12-In-1
Yes
Quick Change
Bits
Round with Rubber Overmolded Grip
13
1/4" Hex
11-39/64"

$39.60 / each

Enter location to check availability
Multi-Bit Screwdriver,13 pcs.
Catalog Page #  NA

Price $39.60 / each

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Driver Type12-In-1
  • Primary ApplicationGeneral Purpose
  • RatchetingYes
  • Bit Retainer TypeQuick Change
  • IncludesBits
  • Handle DesignRound with Rubber Overmolded Grip
  • Number of Pieces13
  • Bit Style1/4" Hex
  • Overall Length11-39/64"
66-344
4-in-1
No
Magnetic
1/8", 5/32" Slotted; #1, #0 Phillips
Round Bimaterial Plastic w/Pocket Clip
3
Double Ended
5-1/4"

$4.73 / each

Enter location to check availability
Pocket Screwdriver,5/32,1/8,#1,#0
Catalog Page #  1118 

Price $4.73 / each

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Driver Type4-in-1
  • Primary ApplicationGeneral Purpose
  • RatchetingNo
  • Bit Retainer TypeMagnetic
  • Includes1/8", 5/32" Slotted; #1, #0 Phillips
  • Handle DesignRound Bimaterial Plastic w/Pocket Clip
  • Number of Pieces3
  • Bit StyleDouble Ended
  • Overall Length5-1/4"
66-358
5-in-1
Yes
Magnetic
Slotted (1 ea) 1/8, 3/16, 1/4", Phillips (1) #1 (2) #2 Phillips
Bi-Material
7
Double Ended
4-1/2"

$5.90 / each

Enter location to check availability
Stubby Multi-Bit Screwdriver,6 Bits
Catalog Page #  1119 

Price $5.90 / each

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Driver Type5-in-1
  • Primary ApplicationGeneral Purpose
  • RatchetingYes
  • Bit Retainer TypeMagnetic
  • IncludesSlotted (1 ea) 1/8, 3/16, 1/4", Phillips (1) #1 (2) #2 Phillips
  • Handle DesignBi-Material
  • Number of Pieces7
  • Bit StyleDouble Ended
  • Overall Length4-1/2"
68-012
6-in-1
No
Quick Change
Slotted 1/4", 3/16", Phillips #1, #2, Nutdrivers 1/4", 5/16"
Slip Resistant Rubber
4
Double Ended
7-3/4"

$6.39 / each

Enter location to check availability
Screwdriver 6 Way
Catalog Page #  NA

Price $6.39 / each

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Driver Type6-in-1
  • Primary ApplicationGeneral Purpose
  • RatchetingNo
  • Bit Retainer TypeQuick Change
  • IncludesSlotted 1/4", 3/16", Phillips #1, #2, Nutdrivers 1/4", 5/16"
  • Handle DesignSlip Resistant Rubber
  • Number of Pieces4
  • Bit StyleDouble Ended
  • Overall Length7-3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More