Skip Content

Clamping Box,With Saw,For 14 In. Saws close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clamping Box, With Saw, For 14 In. Saws

Price $38.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5HK83
  • Mfr. Model # 20-600
  • UNSPSC # 27112709
  • Catalog Page # N/A
  • Shipping Weight 2.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A combination 14" miter saw and clamping box from Stanley®. Larger clamping box design for increased cutting capacity, cuts miters on 45° and 90°, face angle 45°, and a new 22-1/2° for octagonal shapes. Cam-shaped pins twist and lock with the honeycomb base securing work for accurate cuts. Storage compartments hold cam pins and pencils. Lightweight, high-impact polypropylene construction. The saw features a saw stop to prevent damage to the miter box base. Saw blade is made of steel with machined set teeth. Blade is lacquered to protect against corrosion.

View More

Technical Specs

  • Item Clamping Box
  • For Use With 14" Miter Saws
  • Features Holds Material Securely for Accuracy and Cuts at 45 Degrees and 90 Degrees
  • Includes 14" Saw
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.