Skip Content

Tape Measure,3/4 In x 16 ft,Yellow/Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Tape Measure, 3/4 In x 16 ft, Yellow/Black

Price: NA

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 4FE33
  • Mfr. Model # 30-812
  • NSN #
  • UNSPSC # 27111801
  • Catalog Page # N/A
  • Shipping Weight 0.41 lbs.
Country of Origin ThailandCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTape Measure
  • Blade Length16 ft.
  • Blade Width3/4"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduation Typein./ft.
  • Graduations1/32 on First 12", 1/16 Thereafter on Top and Bottom
  • Case MaterialABS Plastic with Molded Rubber Grip
  • Belt ClipYes
  • Blade ColorYellow
  • Case ColorYellow/Black
  • Features16" and 19.2" Stud Markings
  • Blade CoatingPolymer
  • Handle TypeSlip Resistant Rubber Grip
  • HookRiveted, Corrosion Resistant with True-Zero(TM)
  • Lock TypeAutomatic Bottom
  • Rewind TypeAutomatic
  • Stud MarkingsYes

Compliance and Restrictions

None

Details

• Push-release self-locking mechanism controls blade retraction.
• Polymer-coated blade withstands abrasion.
• Corrosion-resistant Tru-Zero™ end hook for accurate measurements.
• High-impact, yellow ABS case is over molded with soft-grip rubber for maximum comfort, slip-resistant grip, and durability.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.