Skip Content

Steel 25 ft. Tape Measure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Steel 25 ft. Tape Measure

Price: NA

Item no longer available


  • Item # 24A332
  • Mfr. Model # 33-270
  • UNSPSC # 41114201
  • Catalog Page # N/A
  • Shipping Weight 0.85 lbs.
Country of Origin ThailandCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTape Measure
  • Blade Length25 ft.
  • Blade Width1"
  • Blade MaterialSteel
  • Case TypeClosed
  • Graduations1/16, 1/8
  • Graduation Typein./ft./Fraction
  • Case MaterialHigh Impact ABS Plastic
  • Belt ClipYes
  • Blade ColorYellow
  • Case ColorOrange/Black
  • FeaturesPush-Release Self-Locking Mechanism Controls Blade Retraction, Stands Abrasion, Holds Securely to Metal Surfaces (On Specified Models), 16 in and 19.2 in Stud Center Markings Simplify Framing Jobs, Corrosion-Resistant Tru-Zero End Hook for Accurate Measurements, Fractional Read Blade Graphics for Quick and Easy Measurements (On Specified Models)
  • Blade CoatingPolymer
  • HookMagnetic End
  • Lock TypeLever
  • Rewind TypeAutomatic
  • Standout11 ft.
  • Stud MarkingsYes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The Stanley® LeverLock® tape measure features a push-release, self-locking mechanism to automatically control blade retraction. Polymer-coated blade withstands abrasions and a long life. Magnetic end hook holds securely to metal surfaces. Corrosion-resistant Tru-Zero™ folding end hook helps provide accurate measurements. High-impact ABS case is over molded with a soft grip rubber for maximum comfort and durability.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.