Skip Content

Magnetic, ABS Plastic Torpedo Level, 9" Length, Top Read: Yes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Magnetic, ABS Plastic Torpedo Level, 9" Length, Top Read: Yes

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6R121
  • Mfr. Model # 42-264
  • NSN # 5210-01-428-5499
  • UNSPSC # 27111802
  • Catalog Page # N/A
  • Shipping Weight 0.2 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

• Durable, shock-resistant ABS construction.
• Vials provide accuracy of 0.002 in/in (2mm/m).
• Center top read vial for improved visibility.
• Magnetic strip to allow for hands free operation on metal surfaces.
• Non-marring material will not damage finished surfaces.
• Pipe groove for use on rounded surfaces.

View More

Technical Specs

  • Item Torpedo Level
  • Frame Material ABS Plastic
  • Length 9"
  • Magnetic/Nonmagnetic Magnetic
  • Top Read Yes
  • Total Number of Vials 3
  • Number of Plumb Vials 1
  • Number of Level Vials 1
  • Number of 30 Degree Vials 0
  • Number of 45 Degree Vials 1
  • Lighted Vials No
  • Number of V-Grooves 0
  • Accuracy 0.0002"
  • Vial Type Barrel
  • Vial Material Acrylic
  • Number of Magnets 1
  • Magnet Type Strip
  • Color Gray
  • Features Tinted 360 deg. Vials Make Reading Easy On The Eyes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.