Skip Content

 
Long Tape Measure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Long Tape Measure


Technical Specs

  • Item Long Tape Measure 
Measurement Type
Please Select
Blade Length
Please Select
Blade Width
Please Select
Blade Material
Please Select
Case Type
Please Select
Graduations
Please Select
Graduation Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
9 Products
Compare /
Product #
Mfr.
Model #
Measurement Type
Blade Length
Blade Width
Blade Material
Case Type
Graduations
Graduation Type
Price
Qty
Please use Qty box to add item(s) to cart.
33-428
SAE/Metric
8m
1"
Steel
Closed
1/32" First 12", 1/16" Thereafter
in./ft./mm

$27.65 / each

Enter location to check availability
Catalog Page #  1094 

Price $27.65 / each

Technical Specs

  • Item Long Tape Measure
  • Measurement Type SAE/Metric
  • Blade Length 8m
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Graduation Type in./ft./mm
34-130
SAE
100 ft.
3/8"
Stainless Steel
Closed
1/8"
in./ft.

$35.00 / each

Enter location to check availability
Catalog Page #  NA

Price $35.00 / each

Technical Specs

  • Item Long Tape Measure
  • Measurement Type SAE
  • Blade Length 100 ft.
  • Blade Width 3/8"
  • Blade Material Stainless Steel
  • Case Type Closed
  • Graduations 1/8"
  • Graduation Type in./ft.
34-106
SAE
100 ft.
3/8"
Steel
Closed
1/8"
in./ft.

$27.10 / each

Enter location to check availability
Catalog Page #  NA

Price $27.10 / each

Technical Specs

  • Item Long Tape Measure
  • Measurement Type SAE
  • Blade Length 100 ft.
  • Blade Width 3/8"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/8"
  • Graduation Type in./ft.
34-790
SAE
100 ft.
1/2"
Fiberglass
Open
1/8"
in./ft./Decimal

$24.15 / each

Enter location to check availability
Catalog Page #  NA

Price $24.15 / each

Technical Specs

  • Item Long Tape Measure
  • Measurement Type SAE
  • Blade Length 100 ft.
  • Blade Width 1/2"
  • Blade Material Fiberglass
  • Case Type Open
  • Graduations 1/8"
  • Graduation Type in./ft./Decimal
34-760
SAE
100 ft.
1/2"
Fiberglass
Open
1/8" and 1/10, 1/100 ft.
in./ft./Decimal

$21.68 / each

Enter location to check availability
Catalog Page #  1095 

Price $21.68 / each

Technical Specs

  • Item Long Tape Measure
  • Measurement Type SAE
  • Blade Length 100 ft.
  • Blade Width 1/2"
  • Blade Material Fiberglass
  • Case Type Open
  • Graduations 1/8" and 1/10, 1/100 ft.
  • Graduation Type in./ft./Decimal
34-812
SAE
100 ft.
3/4"
Fiberglass
Open
1/8" and 1/10, 1/100 ft.
in./ft./Decimal

$50.70 / each

Enter location to check availability
Catalog Page #  1095 

Price $50.70 / each

Technical Specs

  • Item Long Tape Measure
  • Measurement Type SAE
  • Blade Length 100 ft.
  • Blade Width 3/4"
  • Blade Material Fiberglass
  • Case Type Open
  • Graduations 1/8" and 1/10, 1/100 ft.
  • Graduation Type in./ft./Decimal
34-793
SAE
200 ft.
1/2"
Fiberglass
Open
1/8"
in./ft./Decimal

$33.35 / each

Enter location to check availability
Catalog Page #  NA

Price $33.35 / each

Technical Specs

  • Item Long Tape Measure
  • Measurement Type SAE
  • Blade Length 200 ft.
  • Blade Width 1/2"
  • Blade Material Fiberglass
  • Case Type Open
  • Graduations 1/8"
  • Graduation Type in./ft./Decimal
34-762
SAE
300 ft.
1/2"
Fiberglass
Open
1/8" and 1/10, 1/100 ft.
in./ft./Decimal

$44.85 / each

Enter location to check availability
Catalog Page #  1095 

Price $44.85 / each

Technical Specs

  • Item Long Tape Measure
  • Measurement Type SAE
  • Blade Length 300 ft.
  • Blade Width 1/2"
  • Blade Material Fiberglass
  • Case Type Open
  • Graduations 1/8" and 1/10, 1/100 ft.
  • Graduation Type in./ft./Decimal
34-103
SAE
50 ft.
3/8"
Steel
Closed
1/8"
in./ft.

$17.67 / each

Enter location to check availability
Catalog Page #  NA

Price $17.67 / each

Technical Specs

  • Item Long Tape Measure
  • Measurement Type SAE
  • Blade Length 50 ft.
  • Blade Width 3/8"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/8"
  • Graduation Type in./ft.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms